Shop All Indicator Holders, Bases, and Stands
Insize
Base Plate, 12 mm H, 400 mm L, 400 mm W
Mfr # ISY-600-400200
Zoro # G009824307
Free Shipping & Returns
$2,423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Component Application Fixturing Base Plate
- Base Plate Size 400 mm x 400 mm
- For Use With ISY-600
- Compatible Fixturing Set Manufacturer Number ISY-600
- Base Plate Height 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # ISY-600-400200
- Zoro # G009824307
- UPC # 6940561936285
- Country of Origin China
- Category Indicator Holders, Bases, and Stands
Dimensions
Base Plate Size | 400 mm x 400 mm |
Base Plate Height | 12 mm |
Base Plate Width | 400 mm |
Base Plate Hole Thread Size | M8 |
Base Plate Length | 400 mm |
Thread Size | M8 |
Details
Item | Base Plate |
Component Application | Fixturing Base Plate |
For Use With | ISY-600 |
Compatible Fixturing Set Manufacturer Number | ISY-600 |
Base Plate Hole Center to Center Distance | 20 mm |
Material | Aluminum |
Description
Base Plate, Base Plate Height 12 mm, Base Plate Hole Center to Center Distance 20 mm, Base Plate Hole Thread Size M8, Base Plate Length 400 mm, Base Plate Width 400 mm, Compatible Fixturing Set Manufacturer Number ISY-600, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Metabo N5008AC2M 2 in. Construction Stapler (N5008AC2M)
- CRAFTSMAN Wrenches, 22mm Standard Metric Combinati (CMMT42922)
- MICRO 100 Router Aluminum (SFA-125-44)
- HHIP 7 Piece Replacement Adapters For Mini E-Z Hand Tapper (3900-0253)
- INSIZE Magnetic Stand, 132 lb. Magnetic Pull (6201-60)
- INSIZE Vacuum Stand, 176 lb. Magnetic Pull (6217-BE)
- INSIZE Flex Arm Stand, 176 lb. Magnetic Pull (6207-80A)
- INSIZE INSIZE Flex Arm Magnetic Stand, 6207-80a (6207-80A)
- INSIZE Magnetic Stand, 176 lb. Magnetic Pull (6210-81E)
- INSIZE Mini Magnetic Stand, 20 lb. Magnetic Pull (6211-10E)
- HHIP Strong Lock Magnetic Base With 20" Arm Reach (4401-0528)
- Insize Indicator Holders, Bases, and Stands