Shop All Indicator Holders, Bases, and Stands
Insize
Base Plate, 12 mm H, 300 mm L, 300 mm W
Mfr # ISY-300-1
Zoro # G005968340
Free Shipping & Returns
$809.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With ISY-200, ISY-300
- Thread Size M8
- Base Plate Hole Thread Size M8
- Base Plate Height 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # ISY-300-1
- Zoro # G005968340
- UPC # 6940561974775
- Country of Origin China
- Category Indicator Holders, Bases, and Stands
Dimensions
Thread Size | M8 |
Base Plate Hole Thread Size | M8 |
Base Plate Height | 12 mm |
Base Plate Length | 300 mm |
Base Plate Width | 300 mm |
Base Plate Size | 300 mm x 300 mm |
Details
Item | Base Plate |
Material | Aluminum |
For Use With | ISY-200, ISY-300 |
Base Plate Hole Center to Center Distance | 20 mm |
Compatible Fixturing Set Manufacturer Number | ISY-200, ISY-300 |
Component Application | Fixturing Base Plate |
Description
Base Plate, Base Plate Height 12 mm, Base Plate Hole Center to Center Distance 20 mm, Base Plate Hole Thread Size M8, Base Plate Length 300 mm, Base Plate Width 300 mm, Compatible Fixturing Set Manufacturer Number ISY-200, ISY-300, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Metric Magnetic Alum"um Socket Rail, 3/8" Drive (TIT38098)
- S & H INDUSTRIES PUNCH BRASS BAR (KE77244)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C55234)
- OLFA Utility Blade, SS, Round Point, PK10 (SKB-2S-R/10B)
- INSIZE Vacuum Stand, 176 lb. Magnetic Pull (6217-BE)
- INSIZE Magnetic Stand, 225 lb. Magnetic Pull (6202-100)
- INSIZE Micrometer Stand, 4-34/64" Overall L (6300)
- INSIZE Concentricity Gage (4789-1E)
- INSIZE Magnetic Stand, 132 lb. Magnetic Pull (6201-60)
- INSIZE Magnetic Stand, 176 lb. Magnetic Pull (6208-80E)
- STARRETT Carbide Contact Pnt, Altissimo Gage, .040" (PT23942)
- Insize Precision Measuring Tools