Shop All Precision Measuring Accessories
Insize
Base For Holder
Mfr # 6881-H
Zoro # G2551829
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gage block Accessory
- Application Manufacturing, Metal Working, Quality Control
- Includes Used for Gage Blocks
- For Use With INSIZE 6881-A Series Holder
- Includes Case Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6881-H
- Zoro # G2551829
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Dimensions | 5.906 in x 2.232 in x 5.315 in |
Details
Item | Gauge Block Holder Base |
Type | Gage block Accessory |
Application | Manufacturing, Metal Working, Quality Control |
Includes | Used for Gage Blocks |
For Use With | INSIZE 6881-A Series Holder |
Includes Case | Yes |
Construction | Steel |
Case Type | Carton |
Number of Pieces | 1 |
Accessory Type | Gauge Block Holder Base |
Description
Gauge Block Holder Base, For Use With INSIZE 6881-A Series Holder, Number of Pieces 1, Dimensions 5.906 in x 2.232 in x 5.315 in, Includes Case Yes, Case Type Carton, Construction Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 0 1/4-20X30, Zinc Black Satin, Comp: Stainless Steel (K0123.0A21X30)
- JOHNSON LEVEL & TOOL 12 Comb Square (415)
- BESSEY Tgrc Style Clamp, 39 In Capacity, 55 In Tgrc100S14 (TGRC100S14)
- TEKTON 3/8" Drive Universal Joint, SAE (SHA12101)
- INSIZE Ball Point (6282-0102)
- INSIZE Dial Test Indicator Holder (6296-2)
- INSIZE Magnetic Back For Digital/Dial Indicator (7331-M1)
- INSIZE Wireless Data Transmitter (7315-50)
- INSIZE Extension Rod, 1" D, 1" L (6282-2018)
- INSIZE Magnetic Back For Digital/Dial Indicator (7331-M2)
- MITUTOYO Tip, 1.5 (124-821)
- Insize Precision Measuring Accessories