Shop All Precision Measuring Accessories
Insize
Ball Point
Mfr # 6282-0102
Zoro # G2548828
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Indicator
- For Use With Dial Indicator
- Application Manufacturing, Metal Working, Quality Control
- Contact Point Shape Ball
- Overall Length 0.287 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6282-0102
- Zoro # G2548828
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Overall Length | 0.287 in |
Stem Dia. | 0.118 in |
Contact Point Tip Diameter | 0.118 in |
Stem Thread Size | #4-48 UNF |
Contact Point Tip Length | 0.287 in |
Contact Point Thread Size | #4-48UNF |
Details
Item | Ball Contact Point |
Type | Indicator |
For Use With | Dial Indicator |
Application | Manufacturing, Metal Working, Quality Control |
Contact Point Shape | Ball |
Contact Point Material | Carbide |
Includes Case | Yes |
Compatible with Manufacturer Model No. | 2118, Insize 2103, Insize 2104, Insize 2112, Insize 2113, Insize 2115, Insize 2117, Insize 2304, Insize 2307, Insize 2312, Insize 2315, Insize 2326, Insize 2833, Insize 2837 |
Number of Pieces | 1 |
Case Type | Case |
Description
This INSIZE 6282-0102 Ball Point is the ideal tool for checking precision measurements. It has a smooth, ball tip that will not damage or leave marks on surfaces. Made of high quality material, this indicator is designed to provide accurate measurements without leaving any marks behind. This ball contact point features a tapered shape which ensures optimal accuracy when measuring distances. The INSIZE Precision Measuring Accessories are tools you can rely on to get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS Tap, Hand, 1"-8 NC, HSS, 4 Flutes, Plug (014647AS)
- IRWIN Drill Bit, 3/4 In (87912)
- BOSCH 7/8" Thin Wall Impact Hole Saw (HTW78)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 13/16 (52452)
- INSIZE USB Cable and Software (ISR-S-SOFTWARE)
- INSIZE Carbide Anvils, Ceramic Type (7350-E24)
- INSIZE Carbide Anvils, Ceramic Type (7350-E16)
- INSIZE Magnetic Back For Digital/Dial Indicator (7331-M2)
- INSIZE Data output Cable (7302-22)
- INSIZE Flat Back (7330-F4)
- MITUTOYO Wireless Transmitter, 2.200" D, 1.200" H (264-620)
- Insize Set Up & Alignment Tools