Shop All Caliper Accessories
Insize
Ball Point, 0.236"
Mfr # 7391-T10
Zoro # G2550103
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Gear Tooth Micrometers, Interchangeable-Point Calipers, Universal Calipers
- Compatible with Manufacturer Model No. INSIZE 1124, INSIZE 1125, INSIZE 1526, INSIZE 3291, INSIZE 3591
- Tip Shape Conical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7391-T10
- Zoro # G2550103
- Country of Origin China
- Category Caliper Accessories
Details
Item | Ball Point |
For Use With | Gear Tooth Micrometers, Interchangeable-Point Calipers, Universal Calipers |
Compatible with Manufacturer Model No. | INSIZE 1124, INSIZE 1125, INSIZE 1526, INSIZE 3291, INSIZE 3591 |
Tip Shape | Conical |
Description
Ball Point, Compatible with Manufacturer Model No. INSIZE 1124, INSIZE 1125, INSIZE 1526, INSIZE 3291, INSIZE 3591, Tip Shape Conical, For Use With Gear Tooth Micrometers, Interchangeable-Point Calipers, Universal Calipers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT SET 1/4" DR 14 SURFACE METRIC IM (GP9712UM)
- WESTWARD Hand Tap Set, HSS, M6-1.0, D5 Limit, PK3 (5TWA3)
- MOUNTAIN Ratcheting Flex Wrench, 12X14mm (EX-PFFGBXZ12141)
- ZORO SELECT 3/8" Carbide TiN 118 Deg. Jobber Length Drill Bit (450-103750A)
- INSIZE Electronic Internal Caliper Gages (2121-25)
- INSIZE Depth Attachment (6140-300A)
- MOORE & WRIGHT Firm Joint Caliper 200mm/8" (3308)
- HHIP Dasqua 3 in. Depth Base For 6 in. Calipers (3001-1001)
- HHIP Center Line Gage Set For 4 6 And 8" Calipers (4100-0040)
- AMPG Jaw Clamp On For Caliper, 12" (Z6959)
- MOORE & WRIGHT Inside Caliper 150mm/6" (516)
- Insize Calipers & Accessories