Shop All Caliper Accessories
Insize
Ball Point, 0.197"
Mfr # 7391-T9
Zoro # G2550252
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Gear Tooth Micrometers, Interchangeable-Point Calipers, Universal Calipers
- Compatible with Manufacturer Model No. INSIZE 1124, INSIZE 1125, INSIZE 1526, INSIZE 3291, INSIZE 3591
- Tip Shape Conical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7391-T9
- Zoro # G2550252
- Country of Origin China
- Category Caliper Accessories
Details
Item | Ball Point |
For Use With | Gear Tooth Micrometers, Interchangeable-Point Calipers, Universal Calipers |
Compatible with Manufacturer Model No. | INSIZE 1124, INSIZE 1125, INSIZE 1526, INSIZE 3291, INSIZE 3591 |
Tip Shape | Conical |
Description
Ball Point, Compatible with Manufacturer Model No. INSIZE 1124, INSIZE 1125, INSIZE 1526, INSIZE 3291, INSIZE 3591, Tip Shape Conical, For Use With Gear Tooth Micrometers, Interchangeable-Point Calipers, Universal Calipers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 13/16" x 2" (HML.13/16)
- OSG Spiral Point Tap, Plug 3 Flutes (2840400)
- BOSTITCH Driver Piston (BC1175)
- GRAY TOOLS Pinch Bar, 1-1/4" Width Of Cut X 1" Shank X 42" Long, Nickel Plate (C70)
- INSIZE Depth Attachment (6140-300A)
- INSIZE Electronic Internal Caliper Gages (2121-25)
- IGAGING Caliper Depth Base T-Bar Attachment for Dial/Digital/Vernier Calipers, 100-700-13 (100-700-13)
- AMPG Jaw Clamp On For Caliper, 18" (Z6983)
- HHIP Dasqua 3 in. Depth Base For 6 in. Calipers (3001-1001)
- MOORE & WRIGHT Spring Inside Caliper 12" (5112)
- IGAGING Micro USB Data Output Kit - 35-2268-USB (35-2268-USB)
- Insize Precision Measuring Tools