Shop All Caliper Accessories
Insize
Ball Point, 0.177"
Mfr # 7391-T8
Zoro # G2550200
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Gear Tooth Micrometers, Interchangeable-Point Calipers, Universal Calipers
- Compatible with Manufacturer Model No. INSIZE 1124, INSIZE 1125, INSIZE 1526, INSIZE 3291, INSIZE 3591
- Tip Shape Conical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7391-T8
- Zoro # G2550200
- Country of Origin China
- Category Caliper Accessories
Details
Item | Ball Point |
For Use With | Gear Tooth Micrometers, Interchangeable-Point Calipers, Universal Calipers |
Compatible with Manufacturer Model No. | INSIZE 1124, INSIZE 1125, INSIZE 1526, INSIZE 3291, INSIZE 3591 |
Tip Shape | Conical |
Description
Ball Point, Compatible with Manufacturer Model No. INSIZE 1124, INSIZE 1125, INSIZE 1526, INSIZE 3291, INSIZE 3591, Tip Shape Conical, For Use With Gear Tooth Micrometers, Interchangeable-Point Calipers, Universal Calipers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 12MM-1.75 4FL TAP SET - 2800 (28A120AS)
- LENOX SAW HOLE 2-5/8""BIMETAL (2060605)
- ENERPAC SP35SP, 35 Ton, Hydraulic Punch and Standard Die Set with Electric Pump 115 VAC (SP35SP)
- KLEIN TOOLS Replacement Bits 1/8 and 9/64-Inch Hex, 2-Piece (32550)
- INSIZE Electronic Internal Caliper Gages (2121-25)
- INSIZE Depth Attachment (6140-300A)
- HHIP Replacement Case For A 12" Caliper (4100-0032CASE)
- HHIP Center Line Gage Set For 4 6 And 8" Calipers (4100-0040)
- H & H INDUSTRIAL PRODUCTS Replacement Case For A 8" Caliper (4100-0031CV)
- MOORE & WRIGHT Firm Joint Caliper 300mm/12" (33112)
- HHIP Replacement Case For A 6" Caliper (4100-0030CASE)
- Insize Precision Measuring Tools