Shop All Caliper Accessories
Insize
Ball Point, 0.157"
Mfr # 7391-T7
Zoro # G2550219
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Gear Tooth Micrometers, Interchangeable-Point Calipers, Universal Calipers
- Compatible with Manufacturer Model No. INSIZE 1124, INSIZE 1125, INSIZE 1526, INSIZE 3291, INSIZE 3591
- Tip Shape Conical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7391-T7
- Zoro # G2550219
- Country of Origin China
- Category Caliper Accessories
Details
Item | Ball Point |
For Use With | Gear Tooth Micrometers, Interchangeable-Point Calipers, Universal Calipers |
Compatible with Manufacturer Model No. | INSIZE 1124, INSIZE 1125, INSIZE 1526, INSIZE 3291, INSIZE 3591 |
Tip Shape | Conical |
Description
Ball Point, Compatible with Manufacturer Model No. INSIZE 1124, INSIZE 1125, INSIZE 1526, INSIZE 3291, INSIZE 3591, Tip Shape Conical, For Use With Gear Tooth Micrometers, Interchangeable-Point Calipers, Universal Calipers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Ball Knob, 10-32 Thread Size, 0.97"L, Blind Tap (0030-C)
- PROTO 1/2 in Drive, 1-1/16" 12 pt SAE Socket, 12 Points (J5434-TT)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=12, D1= 3/4-16, Form: B, With Locknut (K0637.10512AO)
- EKLIND SAE Plain Ball Hex Key, 5/16" Tip Size, 9 in Long, 5 in Short, 2 PK (61820)
- INSIZE Electronic Internal Caliper Gages (2121-25)
- INSIZE Depth Attachment (6140-300A)
- MOORE & WRIGHT Firm Joint Caliper 300mm/12" (33112)
- IGAGING Cable Data Connect - 100-700-USB (100-700-USB)
- MOORE & WRIGHT Screw Pitch Gauge (809)
- MITUTOYO Center Gage Attachment for 12In Calipers (050018)
- MOORE & WRIGHT Telescopic Gauge (MW315-01)
- Insize Calipers & Accessories