Shop All Caliper Accessories
Insize
Ball Point, 0.138"
Mfr # 7391-T6
Zoro # G2550027
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Gear Tooth Micrometers, Interchangeable-Point Calipers, Universal Calipers
- Compatible with Manufacturer Model No. INSIZE 1124, INSIZE 1125, INSIZE 1526, INSIZE 3291, INSIZE 3591
- Tip Shape Conical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7391-T6
- Zoro # G2550027
- Country of Origin China
- Category Caliper Accessories
Details
Item | Ball Point |
For Use With | Gear Tooth Micrometers, Interchangeable-Point Calipers, Universal Calipers |
Compatible with Manufacturer Model No. | INSIZE 1124, INSIZE 1125, INSIZE 1526, INSIZE 3291, INSIZE 3591 |
Tip Shape | Conical |
Description
Ball Point, Compatible with Manufacturer Model No. INSIZE 1124, INSIZE 1125, INSIZE 1526, INSIZE 3291, INSIZE 3591, Tip Shape Conical, For Use With Gear Tooth Micrometers, Interchangeable-Point Calipers, Universal Calipers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLSEN Bolt Cutter 24 High Quality Tool Steel Blade, Polished Finish (10244)
- MAKITA Impact XPS Impact Bit Set, 45 pcs (E-01650)
- GUARDAIR Xtra Thrust Safety Air Gun, Steel, 18" (75XT018SS)
- PCE INSTRUMENTS Surface Paint Gloss Tester, 60° Measuring Geometry (PCE-GM 60Plus)
- INSIZE Electronic Internal Caliper Gages (2121-25)
- INSIZE Depth Attachment (6140-300A)
- MOORE & WRIGHT Inside Caliper 150mm/6" (516)
- MOORE & WRIGHT Telescopic Gauge (MW315-01)
- IGAGING 2.5" Caliper Depth Base - 100-D68 (100-D68)
- MOORE & WRIGHT Firm Joint Caliper 300mm/12" (33112)
- AMPG Groove Measeurement Caliper Jaw, .625" (Z9511)
- Insize Calipers & Accessories