Shop All Caliper Accessories
Insize
Ball Point, 0.118"
Mfr # 7391-T5
Zoro # G2550270
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Gear Tooth Micrometers, Interchangeable-Point Calipers, Universal Calipers
- Tip Shape Conical
- Compatible with Manufacturer Model No. INSIZE 1124, INSIZE 1125, INSIZE 1526, INSIZE 3291, INSIZE 3591
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7391-T5
- Zoro # G2550270
- Country of Origin China
- Category Caliper Accessories
Details
Item | Ball Point |
For Use With | Gear Tooth Micrometers, Interchangeable-Point Calipers, Universal Calipers |
Tip Shape | Conical |
Compatible with Manufacturer Model No. | INSIZE 1124, INSIZE 1125, INSIZE 1526, INSIZE 3291, INSIZE 3591 |
Description
Ball Point, Compatible with Manufacturer Model No. INSIZE 1124, INSIZE 1125, INSIZE 1526, INSIZE 3291, INSIZE 3591, Tip Shape Conical, For Use With Gear Tooth Micrometers, Interchangeable-Point Calipers, Universal Calipers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/8" x 1" Annular Cutter (49-59-1125)
- WARNER Putty Knife, Stiff, 1-1/2" (609)
- STAHLWILLE TOOLS 12, 5 mm (1/2") INHEX socket 17 mm L.60 mm (03050017)
- MITUTOYO Parts 167-148 8" (167-148)
- INSIZE Electronic Internal Caliper Gages (2121-25)
- INSIZE Depth Attachment (6140-300A)
- STARRETT Starrett 3202-6 0-6" Dial Caliper W/White Dial (3202-6)
- HHIP Caliper Accessory Kit - Caliper Not Included (4100-0044)
- HHIP Replacement Case For A 8" Caliper (4100-0031CASE)
- AMPG Pin Set, 1" (Z2526-11)
- MOORE & WRIGHT Engineers Square Grade B 6" (4006)
- Insize Precision Measuring Tools