Shop All Caliper Accessories
Insize
Ball Point, 0.098"
Mfr # 7391-T4
Zoro # G2550182
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Gear Tooth Micrometers, Interchangeable-Point Calipers, Universal Calipers
- Tip Shape Conical
- Compatible with Manufacturer Model No. INSIZE 1124, INSIZE 1125, INSIZE 1526, INSIZE 3291, INSIZE 3591
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7391-T4
- Zoro # G2550182
- Country of Origin China
- Category Caliper Accessories
Details
Item | Ball Point |
For Use With | Gear Tooth Micrometers, Interchangeable-Point Calipers, Universal Calipers |
Tip Shape | Conical |
Compatible with Manufacturer Model No. | INSIZE 1124, INSIZE 1125, INSIZE 1526, INSIZE 3291, INSIZE 3591 |
Description
Ball Point, Compatible with Manufacturer Model No. INSIZE 1124, INSIZE 1125, INSIZE 1526, INSIZE 3291, INSIZE 3591, Tip Shape Conical, For Use With Gear Tooth Micrometers, Interchangeable-Point Calipers, Universal Calipers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QEP 14 In. x 5 Ft. Carbon Steel Floor and Wall Scraper (20900Q)
- LENOX 9" L x Metal Cutting Reciprocating Saw Blade (2014225)
- DYNABRADE Dynorbital-Spirit R.O. Sander 5In (59038)
- DRILL AMERICA 1-1/8"-7 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 1-1/8"-7 (T/A54967)
- INSIZE Electronic Internal Caliper Gages (2121-25)
- INSIZE Depth Attachment (6140-300A)
- H & H INDUSTRIAL PRODUCTS Replacement Case For A 6" Caliper (4100-0030CV)
- IGAGING Caliper Depth Base T-Bar Attachment for Dial/Digital/Vernier Calipers, 100-700-13 (100-700-13)
- AMPG Jaw Clamp On For Caliper, 12" (Z6959)
- IGAGING Micro USB Data Output Kit - 35-2268-USB (35-2268-USB)
- MITUTOYO PP CASE/D15 CD-15 (05RAB235)
- Insize Calipers & Accessories