Shop All Caliper Accessories
Insize
Ball Point, 0.079"
Mfr # 7391-T3
Zoro # G2550088
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Gear Tooth Micrometers, Interchangeable-Point Calipers, Universal Calipers
- Compatible with Manufacturer Model No. INSIZE 1124, INSIZE 1125, INSIZE 1526, INSIZE 3291, INSIZE 3591
- Tip Shape Conical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7391-T3
- Zoro # G2550088
- Country of Origin China
- Category Caliper Accessories
Details
Item | Ball Point |
For Use With | Gear Tooth Micrometers, Interchangeable-Point Calipers, Universal Calipers |
Compatible with Manufacturer Model No. | INSIZE 1124, INSIZE 1125, INSIZE 1526, INSIZE 3291, INSIZE 3591 |
Tip Shape | Conical |
Description
Ball Point, Compatible with Manufacturer Model No. INSIZE 1124, INSIZE 1125, INSIZE 1526, INSIZE 3291, INSIZE 3591, Tip Shape Conical, For Use With Gear Tooth Micrometers, Interchangeable-Point Calipers, Universal Calipers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/8" Hex Demo 14-1/2" Spike & Pin Driver (48-62-4040)
- DIABLO 3/4"x31"x36" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1150)
- XCELITE 5 in Weller(R) Xcelite(R) Needle Nose Plier Cushion Grip Handle (NN54VN)
- JPW INDUSTRIES 6 Low Profile Drill Press Vise (11746)
- INSIZE Electronic Internal Caliper Gages (2121-25)
- INSIZE Depth Attachment (6140-300A)
- MITUTOYO Point, Needle (21AAA030)
- MOORE & WRIGHT Spring Inside Caliper 12" (5112)
- IGAGING Bluetooth Smart Adapter Dongle - 35-BT-28 (35-BT-28)
- JOHNSON LEVEL & TOOL Johnson Level 1889-0600 0-6''/150MM Fractional Stainless Steel Digital Caliper (1889-0600)
- MITUTOYO PP CASE/D15 CD-15 (05RAB235)
- Insize Calipers & Accessories