Shop All Dial Indicators
Insize
Back Plunger Dial Test Indicator
Mfr # 2398-03
Zoro # G2548417
original price:
$109.19
8% off
new price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0005 in
- Range 0 in to 0.03 in
- Features Two Measuring Directions
- Accuracy +/-0.0005 in
- Includes 5/32 in Clamp, Anti Magnetic Body
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2398-03
- Zoro # G2548417
- Country of Origin China
- Category Dial Indicators
Dimensions
Contact Point Length | 1/2 in |
Contact Point Dia. | 0.079 in |
Dial Size | 1.46 in |
Dimension Type | Inch |
Stem Thread Size | M1.6 x 0.35mm |
Stylus Diameter | 0.079 in |
Stylus Length | 0.5 in |
Description
Item Vertical Dial Test Indicator, Range 0 in to 0.03 in, Graduations 0.0005 in, Long Form Calibration Certificate No, Contact Point Dia. 0.079 in, Dial Color White, Dial Reading 0-15-0, Dial Size 1.46 in, Dimension Type Inch, Included Certification Short Form Certificate of Inspection with NIST Traceability, Includes Dovetail Mount Attachments Yes, Maximum Measurement - Inch 0.03 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Lever-Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14845)
- MILWAUKEE TOOL 9" L x Metal Cutting Reciprocating Saw Blade (48-01-6187, 48-22-1901)
- KNIPEX Flush Cutter, 8" High Leverage Flush Cut (72 62 200 SBA)
- DRILL AMERICA m27x3 HSS Metric 4 Flute Plug Hand Tap (DWTP27X3)
- INSIZE Dial Indicator, AGD 2, 0.0005" Graduations (2307-105)
- INSIZE Dial Indicator, AGD 1, 0.0005" Graduations (2304-0205)
- INSIZE Dial Indicator 1", Graduation .001 (2307-1)
- INSIZE Long Stylus Dial Test Indicator (2383-35A)
- INSIZE Dial Indicator, AGD 1, 0.0001" Graduations (2304-01)
- INSIZE Dial Indicator, AGD 2, 0.0005" Graduations (2307-2)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.060 In (312B-2)
- Insize Dial Indicators