Shop All Microscope Accessories
Insize
Auxiliary Objective 2X
Mfr # ISM-ZS50-OB2X
Zoro # G4561801
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Optical Field of View 11 mm
- Optical Magnification 20X
- Working Distance 2.26 in
- For Use With ISM-ZS50
- Accessory Type Auxiliary Objective 2X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # ISM-ZS50-OB2X
- Zoro # G4561801
- Country of Origin China
- Category Microscope Accessories
Details
Item | Auxiliary Objective 2X |
Optical Field of View | 11 mm |
Optical Magnification | 20X |
Working Distance | 2.26 in |
For Use With | ISM-ZS50 |
Accessory Type | Auxiliary Objective 2X |
Product Type | Objective Lens |
Compatible Product Type | EliteHD Microscopes, Mantis Elite Microscopes |
Description
Auxiliary LED Light Source, For Use With ISM-ZS50, Includes Auxiliary Objective, 2X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZYMO RESEARCH MagBinding Beads, 24 ml (ZD4100-2-24)
- AMSCOPE 20X Super Wide Field Microscope Eyepieces 30mm (EP20X30-V299)
- DYNALON Translucent/ Blue 500mL Wash Bottle, 5 Pack (3YJX1)
- BEL-ART Safety Wash Bottles, Distilled Water, 4/PK (249153)
- INSIZE Auxiliary Objective 0.75X (ISM-ZS30-OB07X)
- INSIZE Auxiliary Objective 0.5X (ISM-ZS30-OB05X)
- AMSCOPE 1X C-mount Camera Adapter with Lens for Olympus Microscopes (AD-C10-OL-V300)
- AMSCOPE Portable Carrying Case for Handheld Microscopes, Microscope Eyepiece Cameras black (CB-HH)
- AMSCOPE Super Large Microscope Table Stand with Focusing Rack (TS100-FR)
- HEATHROW SCIENTIFIC Microscope Slide Box, Black, 100 Capacity (247676-BK)
- AMSCOPE 0.75X C-mount Relay Lens for Microscope Cameras (RU075)
- Insize Microscopes