Shop All Microscope Accessories
Insize
Auxiliary Objective 2X
Mfr # ISM-ZS30-OB2X
Zoro # G4549192
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Optical Field of View 9.9 mm
- Optical Magnification 20X
- For Use With ISM-ZS30
- Working Distance 1.91 in
- Accessory Type Auxiliary Objective 2X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # ISM-ZS30-OB2X
- Zoro # G4549192
- Country of Origin China
- Category Microscope Accessories
Details
Item | Auxiliary Objective 2X |
Optical Field of View | 9.9 mm |
Optical Magnification | 20X |
For Use With | ISM-ZS30 |
Working Distance | 1.91 in |
Accessory Type | Auxiliary Objective 2X |
Compatible Product Type | EliteHD Microscopes, Mantis Elite Microscopes |
Product Type | Objective Lens |
Description
Auxiliary LED Light Source, For Use With ISM-ZS30, Includes Auxiliary Objective, 2X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Weighing Dish, Capacity 50mL, Silver, PK100 (HS14521C)
- HEATHROW SCIENTIFIC Wash Bottle, Color Coded, Wide, Clr/Wht, PK6 (HS120245)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-14)
- AMSCOPE 50 Biology Pathology Prepared Microscope Slides Set (PS50A)
- INSIZE Auxiliary Objective 0.5X (ISM-ZS30-OB05X)
- AMSCOPE 2MP USB 2.0 Color CMOS Digital Eyepiece Microscope Camera (MD200A)
- HHIP 10X Hastings Triplet Magnifier (4902-0045)
- AMSCOPE 1.5X Barlow Lens For ZM Series Stereo Microscopes (48mm) (ZM15)
- AMSCOPE 78-LED Microscope LED Ring Light with Controller (LED-78)
- AMSCOPE 0.7X Barlow Lens For SM Stereo Microscopes (48mm) (SM07-V203)
- AMSCOPE Microscope Foldable Eyepiece Eye Guards (EG-SM)
- Insize Microscopes