Shop All Microscope Accessories
Insize
Auxiliary Objective 0.75X
Mfr # ISM-ZS30-OB07X
Zoro # G7134342
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Optical Field of View 26.7 mm
- Optical Magnification 7.5X
- For Use With ISM-ZS30
- Working Distance 5.09 in
- Accessory Type Auxiliary Objective 0.75X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # ISM-ZS30-OB07X
- Zoro # G7134342
- Country of Origin China
- Category Microscope Accessories
Details
Item | Auxiliary Objective 0.75X |
Optical Field of View | 26.7 mm |
Optical Magnification | 7.5X |
For Use With | ISM-ZS30 |
Working Distance | 5.09 in |
Accessory Type | Auxiliary Objective 0.75X |
Product Type | Objective Lens |
Compatible Product Type | Mantis Compact Microscopes |
Description
Auxiliary LED Light Source, For Use With ISM-ZS30, Includes Auxiliary Objective, 0.75X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Waterproof Dissolved Oxygen Meter Pen (850045)
- INDUSTRIAL TEST SYSTEMS Test Strips, Chromium, 0.1-50ppm, PK50 (480047)
- DYNALON Stir Bar, Disp., 1/2x3/16, PTFE, PK10 (303644)
- DIGI-SENSE ASTM S63C-03 Individually Calibrated Liq (08009-66)
- INSIZE Auxiliary Objective 0.5X (ISM-ZS30-OB05X)
- AMSCOPE 8W Stereo Microscope Fluorescent Ring Light (FRL8)
- AMSCOPE 5MP USB 2.0 Color CMOS C-Mount Microscope Camera with Reduction Lens (MU500)
- LW SCIENTIFIC Dust Cover (MSP-CVRN-DUST)
- AMSCOPE 7X-45X Binocular Zoom Power Stereo Microscope Head (SM745B)
- AMSCOPE 50mm Ring Adapter for Stereo Microscopes (AD-50)
- AMSCOPE 40X Plan Achromatic Compound Microscope Objective Lens (PA40X-V300)
- Insize Microscopes