Shop All Microscope Accessories
Insize
Auxiliary Objective 0.63X
Mfr # ISM-ZS30-OB06X
Zoro # G7124183
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Optical Field of View 31.75 mm
- Optical Magnification 6.3X
- For Use With ISM-ZS30
- Working Distance 6.06 in
- Accessory Type Auxiliary Objective 0.63X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # ISM-ZS30-OB06X
- Zoro # G7124183
- Country of Origin China
- Category Microscope Accessories
Details
Item | Auxiliary Objective 0.63X |
Optical Field of View | 31.75 mm |
Optical Magnification | 6.3X |
For Use With | ISM-ZS30 |
Working Distance | 6.06 in |
Accessory Type | Auxiliary Objective 0.63X |
Compatible Product Type | Mantis Compact Microscopes |
Product Type | Objective Lens |
Description
Auxiliary LED Light Source, For Use With ISM-ZS30, Includes Auxiliary Objective, 0.63X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Colorimeter Reagent, Liquid (R-3240-LI)
- GLOBE SCIENTIFIC Bottle, Wide Mouth with Handle, Square, PP, 4L (7164000)
- QORPAK Sq Graduated Beaker w/Cap 960 ml, PK12 (GLC-01397)
- DAYTON Clamp Block Axle (31UK80)
- INSIZE Auxiliary Objective 0.5X (ISM-ZS30-OB05X)
- INSIZE Auxiliary Objective 0.75X (ISM-ZS30-OB07X)
- AMSCOPE One WF25X Microscope Eyepiece (20mm) (EP25X20-S)
- AMSCOPE Pair of Super Widefield 10X Microscope Eyepieces (30mm) (EP10X30)
- AMSCOPE 7X-90X Trinocular Zoom Stereo Microscope Head (SM790T)
- AMSCOPE 0.3X Barlow Lens For ZM Stereo Microscopes (48mm) (ZM03-V203)
- AMSCOPE 20X-80X Super Widefield Stereo Trinocular Microscope Head (SW24TZ)
- Insize Microscopes