Shop All Microscope Accessories
Insize
Auxiliary Objective 0.5X
Mfr # ISM-ZS50-OB05X
Zoro # G4550470
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Optical Field of View 44 mm
- Optical Magnification 5X
- Working Distance 9.06 in
- For Use With ISM-ZS50
- Accessory Type Auxiliary Objective 0.5X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # ISM-ZS50-OB05X
- Zoro # G4550470
- Country of Origin China
- Category Microscope Accessories
Details
Item | Auxiliary Objective 0.5X |
Optical Field of View | 44 mm |
Optical Magnification | 5X |
Working Distance | 9.06 in |
For Use With | ISM-ZS50 |
Accessory Type | Auxiliary Objective 0.5X |
Compatible Product Type | EliteHD Microscopes, Mantis Elite Microscopes |
Product Type | Objective Lens |
Description
Auxiliary LED Light Source, For Use With ISM-ZS50, Includes Auxiliary Objective, 0.5X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Glass Microfiber Filter, GF/D, 125mm, PK25 (1823-125)
- BEL-ART LDPE Wide Mouth Wash Bottle, Natur, PK12 (F11620-0125)
- SYNTHWARE SOLVENT STILL, BUILT-IN CONDENSER, 125mL, 24/40. (S144125)
- GLOBE SCIENTIFIC Transfer Pipet, 23mL, 300mm, PK1000 (139050B)
- INSIZE Auxiliary Objective 0.5X (ISM-ZS30-OB05X)
- INSIZE Auxiliary Objective 0.75X (ISM-ZS30-OB07X)
- AMSCOPE WF10X Microscope Eyepiece with Reticle (23mm) (EP10X23R)
- AMSCOPE 0.55X Stainless Steel C-mount Camera Adapter for Leica Microscopes (AD-C05-LC)
- AMSCOPE 18MP USB 3.0 Color CMOS C-Mount Microscope Camera with 0.55X Adapter for Nikon Microscopes (MU1803-NI05)
- DUNWELL TECH - DINO LITE Dino-Lite MSAK827 USB Powered LED Backlight Stage (MSAK827)
- AMSCOPE 12V 50W Halogen Microscope Bulb (BH-12V50W)
- Insize Microscope Accessories