Shop All Microscope Accessories
Insize
Auxiliary Objective 0.5X
Mfr # ISM-ZS30-OB05X
Zoro # G4549034
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Optical Field of View 40 mm
- Optical Magnification 5X
- For Use With ISM-ZS30
- Working Distance 7.64 in
- Accessory Type Auxiliary Objective 0.5X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISM-ZS30-OB05X
- Zoro # G4549034
- Country of Origin China
- Category Microscope Accessories
Details
Item | Auxiliary Objective 0.5X |
Optical Field of View | 40 mm |
Optical Magnification | 5X |
For Use With | ISM-ZS30 |
Working Distance | 7.64 in |
Accessory Type | Auxiliary Objective 0.5X |
Product Type | Objective Lens |
Compatible Product Type | Mantis Compact Microscopes |
Description
Auxiliary LED Light Source, For Use With ISM-ZS30, Includes Auxiliary Objective, 0.5X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Wash Bottle 32 oz., 2 Pack, Cap Color: Yellow (F11832-0019)
- AMSCOPE 3.5-225X Zoom Stereo Microscope w Gooseneck LED Lights, 10MP USB Digital Camera (SM-1TSW2-L6W-10M)
- DYNALON Graduated Cylinder, 500mL, Polypropylene (537835-0500)
- UNITED SCIENTIFIC Hookes Law Spring Set Of 5 (SPGRS5)
- INSIZE Auxiliary Objective 0.75X (ISM-ZS30-OB07X)
- AMSCOPE 4X-100X Six Achromatic Objective Lens Set (AX-6-V300)
- AMSCOPE 0.5X Barlow Lens For SM Series Stereo Microscopes (48mm) (SM05)
- HEATHROW SCIENTIFIC Microscope Slide Box, Black, 100 Capacity (247676-BK)
- AMSCOPE Multifunctional Circuit Board Holder & Magnifier w/ LED Light (CBH-TH7023B)
- AMSCOPE Pair of WF20X Microscope Eyepieces (30.5mm) (EP20X305)
- AMSCOPE WF10X Microscope Eyepiece with Reticle (30.5mm) (EP10X305R)
- Insize Microscope Accessories