Shop All Micrometers
Insize
Anvil Micrometer, Interchangeable Anvil
Mfr # 3562-25E
Zoro # G6250078
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Range 0 to 1"/0 to 25mm
- Operation Electronic
- Features Buttons, On/Off Set, Inch/mm Measurements, Data Output, Automatic Power Off
- Includes (1) Battery (SR44/LR44)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 3562-25E
- Zoro # G6250078
- Country of Origin China
- Category Micrometers
Dimensions
Spindle Size | 0.256 in |
Anvil Size | 0.118 in, 0.256 in |
Spindle Diameter | 0.256 in |
Battery Size | LR44, SR44 |
Dimension Type | Inch/Metric |
Description
Digital Interchangeable-Anvil Micrometer, Range 0 in to 1 in, 0 mm to 25 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/-0.00016 in, IP Rating IP65, SPC Output Yes, Data Output Type Cable, Wireless with Transmitter, Long Form Calibration Certificate No, Anvil Shape Interchangeable, Anvil Size 0.118 in, 0.256 in, Coolant Resistant Yes, Dimension Type Inch/Metric, Operation Type Digital, Thimble Type Ratchet, Anvil Material Steel, Battery Size LR44, SR44
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILDE 1/4" x 16" LINING UP BAR-BULK (LB 832.NP/MP)
- KD TOOLS Torx Bit Sockets, 3/8" Drive, T30 (80538)
- KESON White Marking Chalk Refill, 5lb. (105W)
- PROTO Puller Storage Box, 211 cu. in. (J4019R)
- INSIZE Can Seam Micrometer, Mechanical (3293-063)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-20)
- INSIZE Inside Micrometer, 3 to 3.5 Range (3127-E35)
- INSIZE Digital Outside Micrometer, Friction (3109-25A)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-1A)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-12A)
- HHIP 8" / 200mm 4-Key Digital Electronic Caliper (4100-3008)
- Insize Micrometers & Sets