Shop All Angle, Pitch, and Slope Locators
Insize
Angle Plate Set
Mfr # 4003-10
Zoro # G5134885
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Hardness HRC55
- Includes Angle Plate 10 pcs of 1/4 Degrees , 1/2 Degrees , 1 Degrees , 2 Degrees , 3 Degrees , 4 Degrees , 5 Degrees , 10 Degrees , 15 Degrees , 20 Degrees , 25 Degrees , 30 Degrees
- Individual or Pair Pair
- Plate Thickness 0.256"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4003-10
- Zoro # G5134885
- Country of Origin China
- Category Angle, Pitch, and Slope Locators
Details
Item | Angle Plate Set |
Features | Hardness HRC55 |
Includes | Angle Plate 10 pcs of 1/4 Degrees , 1/2 Degrees , 1 Degrees , 2 Degrees , 3 Degrees , 4 Degrees , 5 Degrees , 10 Degrees , 15 Degrees , 20 Degrees , 25 Degrees , 30 Degrees |
Individual or Pair | Pair |
Plate Thickness | 0.256" |
Description
Angle Plate Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket TORX T60 60mm 1/2 Sq. Drive (14025.60-T60)
- BOSCH SDS-Max Carbide Rotary Hammer Core Bit, 2-5/8" x 17" x 22" (HC8526)
- CLE-LINE Straight Flute Hand Tap, Taper 4 Flutes (C63241)
- PERFORMANCE TOOL SAE Combination Wrench, 7/16" (W323C)
- INSIZE Electronic Digital Protractor, 8" L, LCD (2176-200)
- INSIZE Protractor, 11-13/16" L, LCD, Carbon steel (4797-150)
- INSIZE Digital Protractor, 12" L, Stainless steel (2176-300)
- INSIZE Protractor, 11-1/4" L, LCD, Stainless steel (4799-1150)
- INSIZE Protractor, 3-3/8" L, Stainless steel (2372-360)
- INSIZE Protractor, 5-7/8" L, LCD, Carbon steel (4797-100)
- GROZ Sine Vice, Scrwls, 7 3/32"X3 1/4"X3 11/32" (35215)
- Insize Measuring and Layout Tools