Shop All Angle, Pitch, and Slope Locators
Insize
Angle Plate, 3-29/32" W, 4-1/2" H, 25/64" D
Mfr # 6547-E1
Zoro # G6312667
product price: $700.99
/ea
Free Shipping & Returns
$700.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.9000 in
- Overall Width 3 29/32 in
- Overall Height 4 1/2 in
- Width 3-29/32"
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6547-E1
- Zoro # G6312667
- Country of Origin China
- Category Angle, Pitch, and Slope Locators
Dimensions
Overall Length | 3.9000 in |
Overall Width | 3 29/32 in |
Overall Height | 4 1/2 in |
Width | 3-29/32" |
Depth | 25/64" |
Hole Size | 2" x 1/2" |
Height | 4-1/2" |
Slot Width | 5/16" |
Details
Item | Sine Bar |
Construction | Steel |
Finish | Machined |
Number of Slots | 26 |
Individual or Pair | Individual |
Plate Thickness | 3/32" |
Includes | Case |
Application | Measures Angles in Machine Setups |
Parallelism | 0.00004 in |
Clamping Holes | Yes |
Description
Sine Bar, Parallelism 0.00004 in, Overall Length 3.9000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Phillips, Slotted, Hexagon, External Hexagon Bit 7 1/2 in, Drive Size: 1/4 in , Num. of pieces:8 (05051024001)
- J.W. WINCO GN352.2-51-41-3/8X16-55 Rubber Bumper Tapped Hole (352.2-51-41-3/8-55)
- RAMSET Battery, For 2HNX1 Cordless Nailer (7505012)
- VIKING NORSEMAN DRILL 135-Deg Split Pt 3/8" Jobber Length Steel Twist Drill Bit Set 25-Pc (58660)
- INSIZE Electronic Digital Protractor, 10" L, LCD (2171-250)
- INSIZE Protractor, 6-5/8" L, Stainless steel (4799-180)
- INSIZE Protractor, 5-7/8" L, LCD, Carbon steel (4797-100)
- INSIZE Protractor, 16-1/4" L, LCD, Stainless steel (4799-1200)
- INSIZE Protractor, 11-13/16" L, LCD, Carbon steel (4797-150)
- INSIZE Electronic Protractor, LCD (2174-225)
- STM 2 Precision Sine Bar (230765)
- Insize Measuring and Layout Tools