Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Angle Gage Set, Unfinished, Range 5 to 90"
Mfr # 4807
Zoro # G6529831
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (In.) 5 to 90
- Finish Uncoated
- Includes Fitted Case With Indexed Pockets And Holder
- Accuracy (In.) +/-10
- Configuration Concave & Convex Radii
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4807
- Zoro # G6529831
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Dimension Type | Angle |
Included Sizes | 5 Degrees ,10 Degrees ,15 Degrees ,20 Degrees ,25 Degrees ,30 Degrees ,35 Degrees ,40 Degrees ,45 Degrees ,50 Degrees ,55 Degrees ,60 Degrees ,65 Degrees ,70 Degrees , 75 Degrees , 80 Degrees ,85 Degrees ,90 Degrees |
Details
Item | Angle Gauge Set |
Range (In.) | 5 to 90 |
Finish | Uncoated |
Includes | Fitted Case With Indexed Pockets And Holder |
Accuracy (In.) | +/-10 |
Configuration | Concave & Convex Radii |
Gauges per Set | 18 Leaves |
Number of Leaves | 18 |
Case Type | Pouch |
Set Style | Fixed Leaves With Handle |
Accuracy | +/-10 min |
Maximum Measurement - Degrees | 175 Degrees |
Range | 2 Degrees , 30' in to 75 Degrees |
Minimum Measurement - Degrees | 2 Degrees 30' |
Increments | 5 Degrees |
Description
This InSize 4807 Angle Gage Set is an ideal choice for gauging holes, drill bits and wire diameters. It comes with a range of 5 to 90", so you can rely on it for various jobs. This angle gage set is uncoated, so you can use it without worrying about scratches or damage. The leaves are concave and convex radii that are fixed together with a handle. Each leaf measures 5 to 90" in range. The accuracy of this 18-leaf set is +/-10 min., while the maximum measurement is 175 degrees. You will definitely want to get your hands on the InSize 4807 Angle Gage Set if you work with precision tools and equipment frequently.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Drill Bit Set, 1/16"-1/2" By 1/64" Size (401J97)
- ALLPAX Metric Gasket Cutter Kit, Hvy Duty, 30Pcs. (AX6120)
- PROTO 1/2 in Drive, 1-3/8" Triple Square SAE Socket, 6 Points (J5344)
- KEYSCO TOOLS Body File, American, Rectangular, Medium (77505)
- INSIZE Radius Gage Set, Range 1/64 to 1/2" (4804-25E)
- INSIZE Bore Gage, Range 10.000 to 16.000 (2323-16)
- INSIZE INSIZE Taper Gage, 4833-1, 1/32 - 5/8 (0.8 - 15mm) Range, 1/64 (0.1mm) Graduation (4833-1)
- INSIZE Dial Bore Gauge (2322-60A)
- INSIZE American Standard Wire Gage, 36 Leaves (4808)
- INSIZE Bore Gauge Setter, Use With Gage Block (7353-160W)
- IGAGING IP54 Electronic Digital Internal Bore Gauge, 0.8, 1" Range, 35-3PT-2025-T (35-3PT-2025-T)
- Insize Precision Gauges & Accessories