Shop All Center Gauges
Insize
Angle Gage
Mfr # 4806-20
Zoro # G6559170
$60.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Range 1 Degrees to 45 Degrees
- Accuracy +/-30 min
- Number of Leaves 20
- Increments 1 Degrees ¿2 Degrees ¿5 Degrees
- Included Sizes 1 Degrees , 2 Degrees , 3 Degrees , 4 Degrees , 5 Degrees , 6 Degrees , 7 Degrees , 8 Degrees , 9 Degrees , 10 Degrees , 12 Degrees , 14 Degrees , 16 Degrees , 18 Degrees , 20 Degrees , 25 Degrees , 30 Degrees , 35 Degrees , 40 Degrees , 45 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4806-20
- Zoro # G6559170
- Country of Origin China
- Category Center Gauges
Dimensions
Included Sizes | 1 Degrees , 2 Degrees , 3 Degrees , 4 Degrees , 5 Degrees , 6 Degrees , 7 Degrees , 8 Degrees , 9 Degrees , 10 Degrees , 12 Degrees , 14 Degrees , 16 Degrees , 18 Degrees , 20 Degrees , 25 Degrees , 30 Degrees , 35 Degrees , 40 Degrees , 45 Degrees |
Dimension Type | Angle |
Details
Item | Angle Gauge Set |
Range | 1 Degrees to 45 Degrees |
Accuracy | +/-30 min |
Number of Leaves | 20 |
Increments | 1 Degrees ¿2 Degrees ¿5 Degrees |
Description
When it comes to accuracy, the InSize 4806-20 Angle Gage will not let you down. This angle gauge is designed with 20 leaves that cover a range of 1 degrees to 45 degrees It has an accuracy of +/-30 minutes. The set includes a sturdy hard shell carrying and storage box for easy transport and protection. The InSize 4806-20 Angle Gage is what you need when it comes to accuracy.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Pipe Threading Dies, NPT, 1 1/2 in (70945)
- RIDGID RIDGID® 31280 #25 20" 1-2" Capacity Hex Pipe Wrench (31280)
- VERSADRIVE HMT HD Combi Drill-Tap Set, M12, M16, M20, M24 (301130-SET1)
- MILWAUKEE TOOL 4/0 AWG Aluminum THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B04A)
- INSIZE Center Gage, Steel (4810-601)
- INSIZE Center Gage, Steel (4810-55)
- INSIZE Center Gage, Steel (4810-602)
- H & H INDUSTRIAL PRODUCTS MT1 7 Piece Live Center Set (3906-5019)
- HHIP 10" MT5 75 Degree Bull Nose Live Center (3900-5018)
- HHIP MT4 75 Degree 4" Bull Nose Live Center (3900-5014)
- HHIP MT2 Carbide Tipped Single Point Dead Center (3900-5057)
- Insize Center Gauges