Shop All Hole, Drill, Bore, and Wire Gauges
Insize
American Standard Wire Gage, 36 Leaves
Mfr # 4808
Zoro # G7228763
original price:
$41.15
13% off
new price: $35.45
/ea
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) 0.324 to 0.005
- Probe Depth (In.) 0.80 to 1.60
- Graduations Gage No. 0 to 36
- Finish Satin
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4808
- Zoro # G7228763
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 0.80 to 1.60 |
Outside Diameter | 3 1/4 in |
Dimension Type | Inch/AWG |
Inside Hole Diameter | 1 in |
Details
Item | Wire Thickness Gauge |
Measuring Range (In.) | 0.324 to 0.005 |
Graduations | Gage No. 0 to 36 |
Finish | Satin |
Number of Pieces | 1 |
Measuring Range (In./mm) | 0.324 to 0.005 |
Material | Steel |
Number of Leaves | 36 |
Includes | Pouch |
Features | 3-1/4 dia, Gaging Non-Ferrous Wire and Metals |
Maximum Measurement - Inch | 0.3250 in |
Range (In.) | 0.005 in to 0.325 in |
Minimum Measurement - Inch | 0.005 in |
Gauge Standard | AWG |
Minimum Measurement - Gauge | #36 |
Range - Gauge | #36 to #0 |
Maximum Measurement - Gauge | #0 |
Range - Inch | 0.005 in to 0.325 in |
Description
Wire Thickness Gauge, Dimension Type Inch/AWG, Gauge Standard AWG, Maximum Measurement - Inch 0.3250 in, Maximum Measurement - Gauge #0, Minimum Measurement - Inch 0.005 in, Minimum Measurement - Gauge #36, Inside Hole Diameter 1 in, Material Steel, Outside Diameter 3 1/4 in, Range - Inch 0.005 in to 0.325 in, Range - Gauge #36 to #0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive Impact Extension Set, 3-Piece (3, 6, 10 in.) (SIA92001)
- LENOX 10 TPI Reciprocating Saw Blade, 5 PK (LXAR6110CT)
- JET Drill Press-Bracket. (10700605A1)
- TE-CO Spring Plunger, PK 10 (69401X01)
- INSIZE Taper Gauge, Graduations 1/64 in (4833-3E)
- INSIZE Taper Gage, SS, 6.260" L, 6.00" Probe Depth (4833-2E)
- INSIZE Bore Gage, Range 0.800 to 1.000 (2124-E1)
- INSIZE Radius Gage Set, Range 1/64 to 1/2" (4804-25E)
- INSIZE INSIZE Taper Gage, 4630-1, 0.5 - 10mm Range, 0.05mm Graduation (4630-1)
- INSIZE Bore Gage, Range 0.800 to 2.000 (2124-E24)
- STARRETT Feeler Gauge Set, Dimension Type (66)
- Insize Precision Gauges & Accessories