Shop All Box, I-Beam, and Torpedo Levels
Insize
Aluminum Level
Mfr # 4914-300
Zoro # G5129486
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 300 mm
- Accuracy 0.5mm/m
- Color Green
- Features Shock Resistant
- Includes Shock Absorbing Rubber End Caps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4914-300
- Zoro # G5129486
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 300 mm |
Overall Width | 2 in |
Overall Height | 2 in |
Overall Length | 11 3/4 in |
Description
Aluminum Level, Number of 30 Vials 0, Number of 45 Vials 0, Number of Level Vials 1, Number of Plumb Vials 1, Top Read Top Read Window, Vial Illumination None, Vial Material Acrylic, Vial Shape Block, Features Shock Resistant, End Cap Type Removable End Caps, Number of Hand Grips 0, Number of V-Grooves 0, Magnet Type Rare Earth, Number of Magnets 2, Accuracy - Standard 0.006 in/ft, Frame Material Aluminum, Overall Height 2 in, Overall Length 11 3/4 in, Overall Width 2 in, Magnetic Magnetic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/8in, SeriesSK6 (SK6-1/8A)
- DRILL AMERICA 31/64" Cobalt Jobber Length Drill Bit (DWDCO31/64)
- VESSEL MEGADORA Slim Blade Screwdriver No.910 (910P1100)
- KRAFT TOOL Elite Series Square End M, 18"x3-1/4" (CFE018K)
- INSIZE Insize Handly Level, 4inL (4912-100)
- INSIZE Digital Level, 1-19/64" W, 6" L, Aluminum (2173-360)
- INSIZE Level, Glass, 15/16" W, 10" L, Aluminum (4913-250)
- INSIZE Level, Glass, 2" W, 24" L, Aluminum (4914-600)
- INSIZE Electronic Level, 1-7/64" W, 2-23/64" L (2170-1)
- INSIZE Electronic Level, 2-23/64" W, 23-19/64" L (4910-600)
- STABILA Level, Shield, 16" (196-2K-36416)
- Insize Levels, Compasses, and Plumb Bobs