Shop All Torque Wrench Accessories
Insize
Adjustable Spanner Head, .39, 1.61"/10, 41Mm
Mfr # IST-2W-A2
Zoro # G600456914
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.2 to 1.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # IST-2W-A2
- Zoro # G600456914
- UPC # 6928640349195
- Country of Origin Unknown
- Category Torque Wrench Accessories
Dimensions
Size | 0.2 to 1.18 in |
Description
Adjustable Spanner Head, .39,1.61"/10,41Mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Tap and Die Set, 40 pc, Carbon (1835092)
- KEO Drill/Countersink, #5, OAL 5 In, 82 Deg. (25053)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 21mm 6 pt Metric Socket, 6 Points (321)
- VERMONT GAGE Adj. No Go Ring Gage, 7/8-9 UNC 2A (361157030)
- CDI CDI Torque Head, 12 pt Box End, Z, 1-7/16" (TCQZX46A)
- PRECISION INSTRUMENTS Split Beam" Torque Wrench W/ Detachable Head (130-400 Ft, 3/4" Drive " (PREC4D400F)
- K-TOOL INTERNATIONAL Digital Torque Wrench 1/2" Dr, 72 Teeth (KTI72134)
- STURTEVANT RICHMONT Combination Adjust Release Tool, 5/16in (819117)
- STAHLWILLE TOOLS Ring insert tool Size 36 mm Size of mount 14x18 mm (58224036)
- WILLIAMS Torque Wrench Head, 18 MM, 0.425 Inch Shank (QJXM18A)
- CDI CDI Male Square Adapter 3/8 X 1/2 (2344-0051-16)
- Insize Torque Wrench Accessories