Shop All Torque Wrench Accessories
Insize
Adjustable Spanner Head, .20, 1.18"/5, 30Mm
Mfr # IST-2W-A3
Zoro # G700456913
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.39 to 1.61 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # IST-2W-A3
- Zoro # G700456913
- UPC # 6928640349201
- Country of Origin Unknown
- Category Torque Wrench Accessories
Dimensions
Size | 0.39 to 1.61 in |
Description
Adjustable Spanner Head, .20,1.18"/5,30Mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digital Protractor, 6in (950-317)
- GEARWRENCH 614 Piece MEGAMOD Master Mechanics Hand Tool Set with Modular Foam Trays and Mobile Work Station (MEGAMODMRO)
- JONARD TOOLS Extraction Tool, Size 20, 6 In L, Red (R-4601)
- CLEVELAND Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70279)
- CDI CDI Torque Wrench Head, 12Pt Box End, Y, 3/4 In (TCQYX24A)
- K-TOOL INTERNATIONAL Click-Style Torque Wrench, 30-250 Ft/Lb, 1/2" Drive (KTI72142)
- AMERICAN FORGE & FOUNDRY Torque Wrenches - Preset (42140)
- WESTWARD Torque Wrench Head, Box End, 18mm (19ZC86)
- TENG TOOLS 3892AG1RK Repair Kit For 3892AG-E1 3/8" Drive Torque W (3892AG1RK)
- CDI Torque Head, Open End, 1-5/16", Dual Pin, Z (QZO42ADP)
- CDI CDI Torque Wrench Head, Open End, J, 11/16 In (TCQJO22A)
- Insize Torque Wrenches