Shop All Thickness Gauges
Insize
Adjustable Snap Gage, 3.50-3.74"
Mfr # 2187-95
Zoro # G100454816
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Steel
- Measuring Range (In./mm) 3.50 to 3.74 in
- Anvil Material Hardend Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2187-95
- Zoro # G100454816
- UPC # 6928640314506
- Country of Origin Unknown
- Category Thickness Gauges
Details
Construction | Steel |
Measuring Range (In./mm) | 3.50 to 3.74 in |
Anvil Material | Hardend Steel |
Description
Adjustable Snap Gage, 3.50-3.74"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Switch (2607200674)
- STEELMAN Diamond Tipped Low Profile T30 Torx Screwdriver (78942)
- DYNAMIC Tools 11" Locking Clamp With Swivel Pads (D055309)
- DRILL AMERICA 11/16" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ACO11/16)
- INSIZE UT Thickness Gage, MaxFreq 5MHz (ISU-100D)
- INSIZE Step And Gap Gage, 0-.5"/0-12.7Mm (2168-12)
- INSIZE Adj. Go/No-Go Snap Gauge, (2187-32)
- INSIZE Thickness Gage, 0-.5" (2365-055)
- INSIZE UT Thickness Gage, MaxFreq 15MHz (ISU-700D)
- INSIZE Digital Thickness Gauge, Acc +/-0.0008 in (2872-10)
- MITUTOYO Dial Thickness Gage, 0-0.050 In (7326A)
- Insize Precision Gauges & Accessories