Shop All Thickness Gauges
Insize
Adj. Go/No-Go Snap Gauge,
Mfr # 2187-32
Zoro # G5046843
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 4.094 in
- Throat Depth 1.516 in
- Features Used as Go/No-Go Gage
- Thickness (In.) 1.386 in
- Measuring Range (In./mm) 0.980 in to 1.260 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 2187-32
- Zoro # G5046843
- Country of Origin China
- Category Thickness Gauges
Dimensions
Width (In.) | 4.094 in |
Throat Depth | 1.516 in |
Length (In.) | 4.370 in |
Dimension Type | Inch |
Anvil Diameter | 0.602 in |
Details
Item | Adjustable Go/No-Go Snap Gauge |
Features | Used as Go/No-Go Gage |
Thickness (In.) | 1.386 in |
Measuring Range (In./mm) | 0.980 in to 1.260 in |
Number of Pieces | 1 |
Measuring Range (In.) | 0.980 in to 1.260 in |
Anvil Flatness | 59 uin |
Operation Type | Mechanical |
Range | 0.98 in to 1.26 in |
Minimum Measurement - Inch | 0.98 in |
Measurement Style | Go/No-Go Gauge Limit Setting |
Parallelism | 1.26 in |
Description
Adjustable Go/No-Go Snap Gauge, Range 0.98 in to 1.26 in, Dimension Type Inch, Minimum Measurement - Inch 0.98 in, Operation Type Mechanical, Anvil Diameter 0.602 in, Anvil Flatness 59 uin, Measurement Style Go/No-Go Gauge Limit Setting, Parallelism 1.26 in, Throat Depth 1.516 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICARD Finishing Hammer w/ Cross Peen (450g/15.8oz) (2522602)
- AMPCO SAFETY TOOLS Adj. Wrench, Ins., Nonspark, 10", 1-5/16" (IW-72)
- EATON HUB 2-1/2IN (ARP00007CH25)
- HANSEN 3/8"" DRV STD SOCKET TRAY (3801)
- INSIZE Digital Thickness Gauge, Acc +/-0.0008 in (2871-10)
- INSIZE Thickness Gage, 0-.5" (2365-055)
- INSIZE UT Thickness Gage, MaxFreq 15MHz (ISU-700D)
- INSIZE INSIZE Telescoping Gage Set, 4206-1, 5/16 - 6 Range, 6 Pcs (4206-1)
- INSIZE UT Thickness Gage, MaxFreq 15MHz (ISU-800D)
- INSIZE Step And Gap Gage, 0-.5"/0-12.7Mm (2168-12)
- STARRETT Thickness Gage, 0.0015 In, 1/2 x 12 In (667-1 1/2)
- Insize Precision Measuring Tools