Shop All Thickness Gauges
Insize
Adj. Go/No-Go Snap Gauge,
Mfr # 2187-19
Zoro # G5048873
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Used as Go/No-Go Gage
- Thickness (In.) 0.480 in
- Length (In.) 3.661 in
- Throat Depth 1.063 in
- Measuring Range (In.) 0.510 in -3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 2187-19
- Zoro # G5048873
- Country of Origin China
- Category Thickness Gauges
Dimensions
Length (In.) | 3.661 in |
Throat Depth | 1.063 in |
Width (In.) | 3.268 in |
Dimension Type | Inch |
Anvil Diameter | 0.484 in |
Details
Item | Adjustable Go/No-Go Snap Gauge |
Features | Used as Go/No-Go Gage |
Thickness (In.) | 0.480 in |
Measuring Range (In.) | 0.510 in -3/4 in |
Number of Pieces | 1 |
Measuring Range (In./mm) | 0.510 in -3/4 in |
Range | 0.51 in to 0.75 in |
Anvil Flatness | 59 uin |
Measurement Style | Go/No-Go Gauge Limit Setting |
Operation Type | Mechanical |
Parallelism | 1.26 in |
Minimum Measurement - Inch | 0.51 in |
Description
Adjustable Go/No-Go Snap Gauge, Range 0.51 in to 0.75 in, Dimension Type Inch, Minimum Measurement - Inch 0.51 in, Operation Type Mechanical, Anvil Diameter 0.484 in, Anvil Flatness 59 uin, Measurement Style Go/No-Go Gauge Limit Setting, Parallelism 1.26 in, Throat Depth 1.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Slotted and Screwdriver Set, 8 pcs (27024T)
- WESTWARD Punch and Cold Chisel Holder, Length 4 3/8 in, Diameter 1 in (2AJK5)
- DEWALT 10 Pc. U-Shank Jig Saw Blade Set with Case (DW3744C)
- GEDORE Coupler, 1", 67.5mm (2194)
- INSIZE Digital Thickness Gauge, Acc +/-0.0008 in (2871-10)
- INSIZE UT Thickness Gage, MaxFreq 15MHz (ISU-700D)
- INSIZE UT Thickness Gage, MaxFreq 5MHz (ISU-100D)
- INSIZE UT Thickness Gage, MaxFreq 5MHz (ISU-250C)
- INSIZE Adj. Go/No-Go Snap Gauge, (2187-13)
- INSIZE Digital Thickness Gauge, Acc +/-0.0008 in (2872-10)
- STARRETT Pocket Dial Thickness Gauge, Acc. .001 (1010Z)
- Insize Precision Measuring Tools