Shop All Gauge Blocks and Clamps
Insize
Adj. Angle Block, Hardened Steel
Mfr # 6535-30
Zoro # G7122530
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylinder
- Material Steel
- Nominal Size 30 Degrees to 0 Degrees to 60 Degrees
- Grade ASME 0
- Application Angle Measurement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6535-30
- Zoro # G7122530
- Country of Origin China
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 30 Degrees to 0 Degrees to 60 Degrees |
Height (In.) | 1 7/8 in |
Width (In.) | 1 3/16 in |
Length (In.) | 1 7/8 in |
Face Width | 1 13/64 in |
Face Length | 4 in |
Details
Item | Adjustable Angle Block |
Shape | Cylinder |
Material | Steel |
Grade | ASME 0 |
Application | Angle Measurement |
Accuracy (In.) | +/-10 |
Number of Pieces | 1 |
Holes | 0 |
Includes | 30 Degrees /0 Degrees /60 Degrees Angle, Locking Screw |
Application Grade | Calibration |
With Hole | No |
Included Certification | None |
Long Form Calibration Certificate | No |
Description
Item Adjustable Angle Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Cobalt Jobber Length Drill Bit 10pk. (CO2137)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20X50, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.2A227X50)
- URREA 3/8" Industrial grade long L-type Hex Key (49-3/8L)
- OSG Spiral Point Tap Plug, 3 Flutes (2841601)
- INSIZE Granite V-Block Set, ASME 0 Grade (6897-1)
- INSIZE Roller Bearing V-Block Set, Steel (6888-3)
- INSIZE Magnetic V-Block, V Block Shape, Steel (6890-702)
- INSIZE Adj. Angle Block, Hardened Steel (6535-25)
- INSIZE V-Block Set, V Block Shape, Hardened Steel (6887-4)
- INSIZE Magnetic V-Block Set, V Block Shape, Steel (6891-3)
- MITUTOYO Gage Block, Square, Steel, 4.00 In, ASME 0 (614204-531)
- Insize Precision Measuring Tools