Shop All Gauge Blocks and Clamps
Insize
Adj. Angle Block, Hardened Steel
Mfr # 6535-25
Zoro # G7135042
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylinder
- Material Steel
- Nominal Size 30 Degrees to 0 Degrees to 60 Degrees
- Grade ASME 0
- Includes 30 Degrees /0 Degrees /60 Degrees Angle, Locking Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 6535-25
- Zoro # G7135042
- Country of Origin China
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 30 Degrees to 0 Degrees to 60 Degrees |
Height (In.) | 1 3/8 in |
Length (In.) | 1 3/8 in |
Width (In.) | 1 in |
Face Width | 1 in |
Face Length | 3 in |
Details
Item | Adjustable Angle Block |
Shape | Cylinder |
Material | Steel |
Grade | ASME 0 |
Includes | 30 Degrees /0 Degrees /60 Degrees Angle, Locking Screw |
Application | Angle Measurement |
Holes | 0 |
Number of Pieces | 1 |
Accuracy (In.) | +/-10 |
With Hole | No |
Long Form Calibration Certificate | No |
Application Grade | Working |
Included Certification | None |
Description
Item Adjustable Angle Block
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digimatic Univ. Protractor (187-552)
- MAYHEW SELECT Center Punch, 6-1/4 in L, Steel, Shot Blast (74004)
- DIVERSITECH WRENCH RATCHET OPEN JAW 17MM (IM195-F 17MM)
- MILWAUKEE TOOL 3/8 in. Drive 14mm Spark Plug Socket (48-22-9555)
- INSIZE Gage Block Set, Rectangular Shape (4102-36)
- INSIZE Internal/External Chamfer Gauge (4844-1E)
- INSIZE V-Block Set, V Block Shape, Steel (6801-1201)
- INSIZE V-Block Set, V Block Shape, Hardened Steel (6887-1)
- INSIZE Magnetic Block, Hardened Steel, 2-13/16" W (6898-100)
- INSIZE V-Block Set, V Block Shape, Steel (6896-10)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 13.90mm (112113900)
- Insize Precision Gauges & Accessories