Shop All Dishwashers
Insinger
Undercounter Dishwasher, 208V/60HZ/1PH
Mfr # CDT-1
Zoro # G1494338
product price: $6,982.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,982.99
Free 30-Day Returns
Key Features
- Installation Type Undercounter
- Phase 3
- Color Silver
- Width 20 in
- Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insinger
- MFR # CDT-1
- Zoro # G1494338
- Country of Origin United States
- Category Dishwashers
Dimensions
Width | 20 in |
Depth | 24 in |
Depth with Door Open | 38 7/8 in |
Height | 33 1/2 in |
Overall Width | 24 in |
Overall Height | 32 1/4 in |
Overall Depth | 23 5/8 in |
Description
Commercial Undercounter Dishwasher, Installation Type Undercounter, Overall Height 32 1/4 in, Overall Width 24 in, Overall Depth 23 5/8 in, Sound Level 65 dB, Color Silver, Energy Star Compliant Yes, ADA Compliant No, Voltage 208V, Number of Wash Cycles 3, Current 33.2 A, Depth with Door Open 38 7/8 in, Features Built-in Atmospheric Booster, No External Booster Required, Waterproof Membrane Control, Perfomance Commercial, Plug Type L15-30; L15-50, Power Source Electric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDDLEBY Control Board (1181998)
- AVANTI OVERLOAD (Z-BC48.10-4)
- TABLECRAFT Flat Grater, SS, Non-Slip Grp, 12.25"X4.25" (SG206BH)
- FOCUS FOODSERVICE Chromate Wire Can Rack (FFCR10CH)
- CRESTWARE 31" x 21" x 9-1/2" Aluminum Dish Dolly Handle, Aluminum (RHANDLE)
- SUMMIT APPLIANCE DIV. Summit-Energy Star Dishwasher, Stainless Steel, 115V (DW18SS4ADA)
- WHIRLPOOL Replacement Cooling Fan (W11107275)
- MVP GROUP CORPORATION Jet-Tech F-18DP, Undercounter High Temp Dishwasher, 208-240V (F-18DP)
- VOLLRATH Flatware Rack, Gray (5267110)
- WHIRLPOOL Trash Compactor Bags, 15", PK60 (W10165294RB)
- HOMEWERKS Dishwasher Elbow 3/8 in. (7210-38-34-E)
- Insinger Dishwashers