Shop All Dishwashers
This Product is Discontinued
Insinger
64" x 31-1/4" x 67-3/8" Commercial Conveyor Dishwasher with R-L Direction, Stainless Steel (Discontinued)
Mfr # Speeder 64 208/60/3 R-L
Zoro # G3500327
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Direction R-L
- Phase Three
- Width 64 in
- Racks per Hour 277
- Depth 31 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insinger
- MFR # Speeder 64 208/60/3 R-L
- Zoro # G3500327
- Country of Origin United States
- Category Dishwashers
Dimensions
Width | 64 in |
Depth | 31 1/4 in |
Height | 67 3/8 in |
Overall Depth | 31 1/4 in |
Overall Width | 64 in |
Dimensions (H x W x D) | 67 3/8 in x 64 in x 31 1/4 in |
Overall Height | 67 3/8 in |
Description
Commercial Conveyor Dishwasher, Racks per Hour 277, Direction R-L, Overall Height 67 3/8 in, Overall Width 64 in, Overall Depth 31 1/4 in, Interior Clearance 18 3/8 in, Current 73 A, Phase Three, Voltage 208V AC, Features Color-Coded Curtains, Crossfire Wash System, Detergent Connection Provision, Door Safety Switches, Energy Saver, Low Water Protection, Manifold Clean-Out Brush, Includes Power Rinse, Material Stainless Steel, Power Source Electric, Rinse Temperature 180 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.