Shop All Toys & Games
Insect Lore
Lots Of Ladybugs
Mfr # 4850
Zoro # G601242837
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red, Black
- Recommended Grade Grade PK-4
- Recommended Age 4-9 years
- Includes 12 squishy ladybugs
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insect Lore
- MFR # 4850
- Zoro # G601242837
- UPC # 735569048506
- Country of Origin China
- Category Toys & Games
Details
Color | Red, Black |
Recommended Grade | Grade PK-4 |
Recommended Age | 4-9 years |
Includes | 12 squishy ladybugs |
Material | Plastic |
Description
This play set includes one dozen soft, squishy ladybugs – they're perfect for math games and will help your young learner practice counting and sorting. These helpful little learning tools are a great teaching accompaniment to the Original Ladybug Land metamorphosis kit and to your ladybug-themed lessons.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Erasable Yearly Wall Calendar, Blue (PM200-28)
- GREAT PAPERS Envelope, Solid, 6"x9" Bright Red, PK25 (980022)
- PARTNERS BRAND Jumbo Mailing Tubes, 5" x 72", Kraft, 15/Case (P5072KHD)
- TOPS BUSINESS FORMS Pendaflex, POCKET FILE, 3.5in EXPANSION, LETTER SIZE, RED FIBER (S24E)
- INSECT LORE Original Butterfly Garden® Growing Kit (1010)
- INSECT LORE Creature Peeper Above-Below 3D View (2770)
- INSECT LORE Ventilated Bug Jar (2730)
- INSECT LORE Life Cycle Figurines Set, 24 Pieces (2205)
- INSECT LORE Insect Lore Butterfly Farm Kit (1015)
- INSECT LORE Butterfly Net (5010)
- DOWLING MAGNETS Ten Frames Magnet Math Set (732170)
- Insect Lore Toys & Games