Shop All Toys & Games
Insect Lore
Life Cycle Figurines Set, 24 Pieces
Mfr # 2205
Zoro # G4109424
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 4-9 Years
- Material Plastic
- Recommended Grade Grade PK-4
- Includes 6 sorting cards, 24-piece set of life cycle figurines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insect Lore
- MFR # 2205
- Zoro # G4109424
- UPC # 735569022056
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Recommended Age | 4-9 Years |
Material | Plastic |
Recommended Grade | Grade PK-4 |
Includes | 6 sorting cards, 24-piece set of life cycle figurines |
Description
These true-to-life figurines help kids understand the life cycle of bugs and frogs!
• Includes 6 life cycle stages - Butterfly, Ladybug, Honey Bee, Praying Mantis, Ant, and Frog
• 24 high quality figurines are organized in a handy carrying case
• 6 Life Cycle Sorting Cards provide additional learning activities
• Perfect for counting, sorting, sequencing and study
• Durable and oversized for little hands.
• Includes 6 life cycle stages - Butterfly, Ladybug, Honey Bee, Praying Mantis, Ant, and Frog
• 24 high quality figurines are organized in a handy carrying case
• 6 Life Cycle Sorting Cards provide additional learning activities
• Perfect for counting, sorting, sequencing and study
• Durable and oversized for little hands.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK Black Photoconductor Unit 100K Yield (76C0PK0)
- ZORO SELECT Handheld Tape Dispenser, 3 In. (3UAX4)
- ZEBRA PEN Z-Grip Plus Mechanical Pencil Eraser Refill 4pk (83204)
- ZORO SELECT Corrugated Boxes, 17" x 12" x 12", Kraft, 25/Bundle (11A754)
- INSECT LORE Lots Of Ladybugs (4850)
- INSECT LORE Ladybug Land™ Growing Kit (2100)
- INSECT LORE Creature Peeper Above-Below 3D View (2770)
- INSECT LORE Insect Lore Butterfly Farm Kit (1015)
- INSECT LORE Butterfly Life Cycle Stages Figure Set (4760)
- INSECT LORE Original Butterfly Garden® Growing Kit (1010)
- PECO 33.5 in. Radius HO Special Y Curve Track (PCOST-238)
- Insect Lore Toys & Games