Shop All Arts & Crafts
Insect Lore
Ladybug Stickers, 468PK
Mfr # 6030
Zoro # G912032523
product price: $33.35
/pk 468, $0.07/ea
$33.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red, Black
- Material Sticker
- Includes 468 Ladybug Stickers
- Recommended Age 4+ yrs
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insect Lore
- MFR # 6030
- Zoro # G912032523
- UPC # 194629141524
- Country of Origin China
- Category Arts & Crafts
Details
Color | Red, Black |
Material | Sticker |
Includes | 468 Ladybug Stickers |
Recommended Age | 4+ yrs |
Recommended Grade | Grade PK+ |
Description
These squishy, chubby Ladybug Stickers are really cute! Kids love them. Great for rewarding artwork, math, and written work. Ideal for educators, homeschool, crafting and more! Each pack includes 39 stickers. Sold as 12 packs for a total of 468 stickers.
- •Great for rewarding artwork, math, and written work.
- •Ideal for educators, homeschool, crafting and more!
- •39 stickers per pack, sold as 12 packs, 468 stickers total
- •
- •
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAHLE CleanTEC Oil-Free Office Paper Shredder, Cross Cut (51414-13681)
- SHARPIE Clearview Pen-Style Highlighter, Assorted Ink Colors, Chisel Tip, Assorted Barrel Colors, PK12, 12PK (2149296)
- MARKAL Paint Marker, Medium Tip, Orange Color Family, Paint (97256)
- SANFORD EXPO, WHITEBOARD CADDY SET, BROAD CHISEL TIP, ASSORTED COLORS, 4 Pieces (1785294)
- RUST-OLEUM Modern Masters ME209 1G Pewter Metallic Paint (ME209-GAL)
- PAASCHE Paasche VLS-SET Airbrush Set with All Three Heads for VLS (VLS-3AS)
- SCENIC SAND Scenic Sand 514-39 25 lbs Activa Bag of Bulk Colored Sand; Red (514-39)
- CREATIVE ARTS Charles Leonard Watercolor Paint Pans, 8 Assorted Colors, 1 oz, PK36 (40536)
- SAX Manila Drawing Paper, 60 lb, 9 x 12 Inches, Pack of 500 (609M)
- MARSH Stencil Ink, White (30400)
- PACON Newsprint Handwriting Paper, Grade 1, 11 x 8.5, PK2500 (P2631)
- Insect Lore