Shop All Toys & Games
Insect Lore
Ladybug Land™ Growing Kit
Mfr # 2100
Zoro # G5627448
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 5-9 Years
- Material plastic
- Recommended Grade K-4
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insect Lore
- MFR # 2100
- Zoro # G5627448
- UPC # 735569021004
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 5-9 Years |
Material | plastic |
Recommended Grade | K-4 |
Color | Multi |
Description
Raise your very own ladybugs with the Original Ladybug Land With Voucher. The larvae will grow and molt several times, pupate, and then emerge as adult Pink Spotted Ladybugs. Watch your special ladybugs explore their mountainous habitat for a few days - then set them free in outdoors! This educational kit includes a voucher to redeem online when you are ready to receive your ladybug larvae. When you know you are ready to begin your project, simply redeem your voucher online at InsectLore.com. Your tube of 10 to 12 ladybug larvae will arrive at your door within a few days. The Original Ladybug Land With Voucher Includes: Attractive diorama style habitat. Original Ladybug Land Instruction Guide. Built-in magnifying lid so you can watch your ladybugs' every move. Water reservoir "volcano" provides a watering area for your ladybugs. Pipette. Voucher to redeem online at InsectLore.com for 10 to 12 ladybug larvae and all the food they need to grow into adult ladybugs (a small shipping and handling fee is required upon redemption)
A family and classroom favorite, Insect Lore's Original Ladybug Land With Voucher is the only ladybug life cycle kit available! It provides a fascinating learning experience for ages 4 and up - and yes, ladybug larvae really do look like little alligators! Your larvae will get to work, busily eating, drinking, molting, and exploring the ladybug landscape. Once they've eaten their fill, they'll find a comfortable spot in their habitat to pupate and begin the exciting change from larvae to adult ladybug. About a week later (depending on temperatures in your area), your shiny ladybugs will emerge, but give them a few hours to develop their trademark spots! Observe and feed your ladybugs for a few days and then let them go to continue their incredible life cycle.
A family and classroom favorite, Insect Lore's Original Ladybug Land With Voucher is the only ladybug life cycle kit available! It provides a fascinating learning experience for ages 4 and up - and yes, ladybug larvae really do look like little alligators! Your larvae will get to work, busily eating, drinking, molting, and exploring the ladybug landscape. Once they've eaten their fill, they'll find a comfortable spot in their habitat to pupate and begin the exciting change from larvae to adult ladybug. About a week later (depending on temperatures in your area), your shiny ladybugs will emerge, but give them a few hours to develop their trademark spots! Observe and feed your ladybugs for a few days and then let them go to continue their incredible life cycle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL1470, HEAVY, 2" X 8" (DL1470)
- SCOTCH 3M™ C-25 Table Top Dispenser, 3" Core, Tan, 1/Each (TD3MC25)
- 3M Dispenser, Tape, Desk, Black (C38BK)
- ZORO SELECT 8-1/2" x 11" Plastic Clipboard, Black (2LJX7)
- INSECT LORE Giant Butterfly Garden® Deluxe Growing Kit (1070)
- INSECT LORE Insect Lore Butterfly Farm Kit (1015)
- INSECT LORE Butterfly Garden Homeschool Edition (1035)
- INSECT LORE Original Butterfly Garden® Growing Kit (1010)
- INSECT LORE Butterfly Net (5010)
- INSECT LORE Lots Of Ladybugs (4850)
- LOONEY LABS Chemistry Fluxx® Card Game (LLB078)
- Insect Lore Toys & Games