Shop All Toys & Games
Insect Lore
Creature Peeper Above-Below 3D View
Mfr # 2770
Zoro # G101242887
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 4-9 years
- Recommended Grade Grade PK-4
- Material Plastic
- Includes Creature peeper, ladybug squishy toy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insect Lore
- MFR # 2770
- Zoro # G101242887
- UPC # 735569027709
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Recommended Age | 4-9 years |
Recommended Grade | Grade PK-4 |
Material | Plastic |
Includes | Creature peeper, ladybug squishy toy |
Description
This over and under insect wonder lets kids study their catches from 2 views! Above and below 3x viewing allows all sides of an insect to be seen up close.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shopping Bag Flat Bottom 1/6 BBL, Brown Pk400 (80080)
- UNIVERSEAL Pull-Tight Seals, Yellow, Plastic, PK100 (UPULL-HD 12 YELLOW100)
- SHARP Black Toner Cartridge 9K Yield (MXC35TB)
- PARKER Jotter Retractable Ballpoint Pen Gift Box, Medium 1mm, Blue/Black (1953184)
- INSECT LORE Ventilated Bug Jar (2730)
- INSECT LORE Giant Butterfly Garden® Deluxe Growing Kit (1070)
- INSECT LORE Ladybug Land™ Growing Kit (2100)
- INSECT LORE Lots Of Ladybugs (4850)
- INSECT LORE Butterfly Garden Homeschool Edition (1035)
- INSECT LORE Butterfly Net (5010)
- OWI OWI OWI-38917 100 in 1 Stem Lab kids Game Set - Black (OWI-38917)
- Insect Lore Toys & Games