Shop All Tire Repair & Maintenance Kits
Ins Products
6mm INS Tire Stud Installation Tool
Mfr # SR-25
Zoro # G002710416
product price: $0.71
/ea
Sold in multiples of 12 for $8.52
$8.52
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.4
- Length 8
- Outside Diameter 0.2
- Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ins Products
- MFR # SR-25
- Zoro # G002710416
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Dimensions
Height | 0.4 |
Length | 8 |
Outside Diameter | 0.2 |
Width | 5 |
Description
Eliminate the need for a second set of tires during winter with removable tire studs. Tire studs provide better traction than chains and also prevent side-slipping in snow and ice. All you need to install RMS Roadmaster studs, item number is this 6mm, 1/4" installation tool and a drill driver.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Audible Device, Loud, 80Db, 12-48Vdc (208120)
- ASSOCIATED EQUIPMENT Polarized A/N Plug, Red, DC (6216)
- HALTEC Dual Foot Air Chuck (CH-335)
- BUYERS PRODUCTS Kabgard™ Full Size Lightbar Mount (85177)
- X-TRA SEAL Tire Repair, 12 x 8 In., Plastic (12-362Kit)
- TRU-FLATE Tire Repair Boot, 2-1/4 In L, PK30 (14-153)
- STENS New Tire For Carlisle 529386, Jacobsen 5002573 Tire Size 26.5X14.00-12 Tread Ultra Trac (165-164)
- MARTIN WHEEL Martin Wheel 274394 4 Poly 23 x 10.50-12 Load Range Super Turf Tire (274394)
- MASTERCOOL Remover/Installer Core Valve (81490)
- X-TRA SEAL T-Handle Needle, Open Eye, 6 In. (14-212)
- MOHAWK Cotton Lube Swab Large Truck, 18 In. (TS-3)
- Ins Products Automotive Tire & Wheel