Shop All Drinkware Accessories
Inroom Furniture Designs
Inroom Furniture Designs WR1367 Metal & Tempered Glass Wine Rack - Brushed Copper
Mfr # WR1367
Zoro # G003921897
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inroom Furniture Designs
- MFR # WR1367
- Zoro # G003921897
- UPC # 802319000913
- Country of Origin China
- Category Drinkware Accessories
Description
Style your home with furniture that exemplifies your exquisite taste. Choose from an amazing array of relaxing and luxurious beds, sofas, tables and more to the get a perfect piece of fixture for every space in your home or office.Metal & Tempered Glass Wine Rack - Brushed Copper.
Specifications- Color: Brushed Copper
- Materials: Metal Tube, Tempered Glass
- Dimensions: 21.25"W x 13"D x 30"H
- Top Panel Size: 20.125"W x 11.875"D
- Distance : 8.375"
- Wine Bottle Holder Size: Diameter 3.3"
- Diameter of the hook: 3.75"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Bake/Roast Pan, Stainless Steel, 4-3/4 Qt. (61250)
- TABLECRAFT Corkscrew, Winged (1225)
- HAPCO-ELMAR R1020BGE-Essential 3 Qt. Round Ice Bucket Lid for R1000, Beige, PK 36 (R1020BGE)
- MOFFAT Thermostat -Ego (M024774)
- INROOM FURNITURE DESIGNS Inroom Furniture Designs WR1358 Wood Wine Rack - Black (WR1358)
- INROOM FURNITURE DESIGNS Inroom Furniture Designs WR1359 Wood Wine Rack - White (WR1359)
- TZ CASE TZ Case WCB-016 B Compact 3 Bottle Wine Bottle Case; Black (WCB-016 B)
- HANDS ON Molle Water Bottle Pouch; Tan (HA746260)
- METROTEX DESIGNS Metrotex Designs 28588 Grapevine Style 5 Bottle Wall Wine Bottle Rack; Merlot Finish (28588)
- SEA FOAM COMPANY Buy Smart Depot G7750 Wine Cooler Backpack (G7750)
- CHAMPION SPORTS Champion Sports CWB Collapsible Water Bottle Carrier ; Blue (CWB)
- Inroom Furniture Designs Drinkware Accessories