Shop All Drinkware Accessories
Inroom Furniture Designs
Inroom Furniture Designs WR1359 Wood Wine Rack - White
Mfr # WR1359
Zoro # G603921877
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inroom Furniture Designs
- MFR # WR1359
- Zoro # G603921877
- UPC # 802319000852
- Country of Origin China
- Category Drinkware Accessories
Description
Style your home with furniture that exemplifies your exquisite taste. Choose from an amazing array of relaxing and luxurious beds, sofas, tables and more to the get a perfect piece of fixture for every space in your home or office.Wood Wine Rack - White.
Specifications- Color: White
- Materials: Wood
- Dimensions: 25.5"W x 12"D x 37"H
- Inner Drawer Size: 16"W x 9.5"D x 3"H
- Center Shelf Inner Size: 18"W x 11"D x 10"H
- Bottom Shelf Inner Size: 18"W x 11"D x 14.5"H
- Weight: 41 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBOCHEF Relay (101273)
- ALTO-SHAAM Timer Kit For Alto-Shaam - Part# Tr3318 (TR3318)
- SOUTHBEND Bottom Grate 17-1/8" X 5-3/16" (1182657)
- WINSTON Spring Lid Valve Pf (PS1028-3)
- INROOM FURNITURE DESIGNS Inroom Furniture Designs WR1358 Wood Wine Rack - Black (WR1358)
- HANDS ON Molle Water Bottle Pouch; Tan (HA746260)
- FASTFOOD Wine Bottle Holder - Guitarist (FA138942)
- NALGENE Nalgene NAL-9941-0002 Travel Kit with Bag (NAL-9941-0002)
- HYPERSIGN DIGITAL SIGNAGE Tristate Apartment Furnishres WR1424 Keyent Metal Wine Rack - Bronze; 38 x 18 x 10 in. (WR1424)
- TZ CASE TZ Case WCB-016 B Compact 3 Bottle Wine Bottle Case; Black (WCB-016 B)
- METROTEX DESIGNS Metrotex Designs 26017 3-Bottle Horseshoe Pyramid Wine Rack (26017)
- Inroom Furniture Designs Drinkware Accessories