Shop All Table Lamps
Inroom Furniture Designs
Inroom Furniture Designs L1031-R Table Lamp - Red; 11.5 x 8 x 8 in.
Mfr # L1031-R
Zoro # G303769328
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inroom Furniture Designs
- MFR # L1031-R
- Zoro # G303769328
- UPC # 742948989008
- Country of Origin China
- Category Table Lamps
Description
Wayne Metal Base with Fabric Shade Table Lamp. Perfect for living room, bedroom, office, kids room, or college dorm.
Specifications- Finish: Red
- Material: Metal & Fabric
- Style: Contemporary
- Assembly: Yes
- Age Group: Adult
- Gender: Unisex
- Dimension: 11.5" H x 8" Dia. x 8" Dia.
- Weight: 0.88 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILA LED, 10.5 W, A19, Medium Screw (E26), PK8 (929001359733)
- ILC Replacement for GE General Electric G.E Hr400dx33 replacement light bulb lamp (HR400DX33 GE GENERAL ELECTRIC G.E)
- COAST CUTLERY FL19 Dual Color Headlamp (21586)
- AMERICAN RED CROSS White Led Rechargeable Hands Free Light, Lithium-Ion, 15lm (ARCBB201W-SNG)
- SIMPLE DESIGNS Simple Designs Petite Marbled Ceramic Table Lamp Black w Black Shade (LT2071-BOB)
- LAVISH HOME Lavish Home 72-LMP3007 Spiral Cage Design Table Lamps - Set of 2 (72-LMP3007)
- SIMPLE DESIGNS Studded Texture Ceramic Table Lamp, White (LT2084-WHT)
- SIMPLE DESIGNS Glass Raindrop Table Lamp with Fabric Shade, Aqua with White Shade (LT2063-AOW)
- LALIA HOME Lexington 21in Leather Base Modern Home Decor Bedside Table Lamp, Sage Green (LHT-3008-SG)
- MONARCH SPECIALTIES Lighting, 17 in.H, Table Lamp, Cream Ceramic, Ivory / Cream Shade, Modern (I 9741)
- LALIA HOME Lalia Home Mid Century Modern Metal Table Lamp, Rose Gold (LHT-4001-RG)
- Inroom Furniture Designs Table Lamps