Shop All Accent Furniture and Storage
Inroom Furniture Designs
Inroom Furniture Designs K1702 Console Table - Black; 42 x 23 x 15 in.
Mfr # K1702
Zoro # G603850368
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inroom Furniture Designs
- MFR # K1702
- Zoro # G603850368
- UPC # 742948987844
- Country of Origin China
- Category Accent Furniture and Storage
Description
This Display Curio Cabinet is perfect for use all over the home for storage and display with modern style. With a glass-door cabinet, you can show off as well as protect your glassware or your favorite collection. This cabinet comes with 3 shelves. It has a metal handle for added style and easy to open door.
Specifications- Finish: Black
- Material: Wood
- Style: Traditional
- Assembly: Yes
- Age Group: Adult
- Gender: Unisex
- Dimension: 42" H x 23" W x 15" L
- Weight Capacity: 60 lbs
- Weight: 37 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Leg Tip Rubber 5/8 Inch Black (FE-50633-PS)
- GREENE MANUFACTURING Computer Cabinet, 72" Overall Height (EXC-2666F)
- FLASH FURNITURE Round Activity Table, 48" X 48" X 30.25", Laminate Top, Red (XU-A48-RND-RED-H-A-GG)
- KASON Inside Release Handle, Safety Glow (10481C00400)
- INROOM FURNITURE DESIGNS Console Table - Black, 42 x 23 x 15 in. (IN302756)
- INROOM FURNITURE DESIGNS Inroom Furniture Designs C1406 Console Table - Black; 30 x 42 x 12 in. (C1406)
- INROOM FURNITURE DESIGNS Inroom Furniture Designs BK1750 Bakers Rack - White; 43 x 19 x 13 in. (BK1750)
- INTERNATIONAL CONCEPTS Keystone Accent Table, Heather Grey-Antique Washed (OT105-45)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 36" Bench (AWAA0320)
- DESIGN TOSCANO Chinese Chippendale-Style Triple Shelf Hardwood Curio (BN2332)
- BAXTON STUDIO Coolidge Walnut Wood 8-Shelf Shoe Storage Cabinet (163-10395)
- Inroom Furniture Designs Accent Furniture and Storage