Shop All Wall Protection
Inpro
Wall Guard, 7-3/4InH, 144InL, Honey Nut
Mfr # 700-0535
Zoro # G4481176
product price: $464.99
/ea
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7-3/4"
- Length 144"
- Thickness 1"
- Color Honey Nut
- Material Vinyl/Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inpro
- MFR # 700-0535
- Zoro # G4481176
- Country of Origin Unknown
- Category Wall Protection
Dimensions
Height | 7-3/4" |
Length | 144" |
Details
Item | Wall Guard |
Thickness | 1" |
Color | Honey Nut |
Material | Vinyl/Aluminum |
Mounting | Mounting Hardware |
Hardware | Included |
Description
Wall Guard, Height 7 3/4 in, Length 144 in, Thickness 1 in, Color Honey Nut, Material Vinyl/Aluminum, Mounting Mounting Hardware, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-LIFT JACK HYDRAULIC GATE & DOOR CLOSER (KS-950)
- MSI Veneto Gray Bullnose 3 In. X 24 In. Matte Porcelain Wall Tile, 12PK (ZOR-PT-TR-0146)
- WRIGHT PRODUCTS Inside Latch, White, Heavy Duty (V444ISWH)
- NATIONAL HARDWARE 8 in. L Galvanized Extra Heavy Duty T-Hinge (N129-494)
- PAWLING Wall Guard, Length 12 ft, EPDM, Black (EB-15-12-1)
- ACROVYN Corner Guard, 1-1/2" W, 96" H, Pearl (VA2008F934N)
- ACROVYN Crash Rail, 6" H, 240" L, 5/64" Thick (SCR48M997N)
- ALEXANDRIA MOULDING Alexandria Moulding PY002-PY048C 0.5 in. x 2 ft. x 4 ft. Plywood Handy Panel (511334)
- SIMPSON STRONG-TIE G90 3x7 Tie Plate (TP37)
- ZORO SELECT Corner Guard, Eggshell, 1x48in, Hardware FR (6YDE7)
- PAWLING Corner Guard, Textured, Linen White, 90 Deg., 3/4"W X 96"H (CGT-34-8-301)
- Inpro Wall Protection