Shop All Wall Protection
Inpro
Inside Corner, Black, 1/2in H, Plastic
Mfr # 409
Zoro # G3351190
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1/2 in
- Thickness 1/16 in
- Color Black
- Material Molded Plastic
- For Use With 405 Series, 406 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Inpro
- MFR # 409
- Zoro # G3351190
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 1/2 in |
Width | 96 in |
Details
Item | Inside Corner |
Thickness | 1/16 in |
Color | Black |
Material | Molded Plastic |
For Use With | 405 Series, 406 Series |
Hand Orientation | Non-Handed |
Description
Inside Corner, Color Black, Height 1/2 in, Width 96 in, Thickness 1/16 in, Material Molded Plastic, Hand Orientation Non-Handed, For Use With 405 Series, 406 Series
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compress Spring, 1 1/2x0.042 In, PK5 (1NCE8)
- MIDWEST FASTENER 9/64" x 1/2" x 1-5/8" Zinc Plated Steel Open S Hooks 15PK (60704)
- LAB LAB: BEST IC-LONG SPRINGS, PK 100 (LAB-108BV1)
- KEY-BAK ID Card Retractor, Split Ring Type, 3/4 in Ring Size, Blue (0052-005)
- ZORO SELECT Corner Guard, Black, 2x48in, Adhesive (5KZH4)
- PAWLING Corner Guard, Textured, Champagne, 1-1/2"W X 48"H (CGUP-12-4-313)
- PAWLING Wall Covering, 4 x 96In, Teal, PK6 (CR-44-8-377)
- PAWLING Corner Guard, Textured, Ivory, 90 Deg., 3"W X 48"H (CG-10R-4-2)
- PAWLING Wall Guard, Ivory, 2-15/16 x 144In (WG-3-12-2)
- ZORO SELECT Corner Guard, Gray, 3"W X 48"H (PVC-A-3-GY)
- PAWLING Corner Guard, Textured, Champagne, 2"W X 96"H (CG-20-8-313)
- Inpro Molding & Millwork