Shop All Wall Protection
Inpro
Corner Guard, Clear, 135 Deg., 2-1/2"W X 96"H
Mfr # 8212135
Zoro # G3354611
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 96 in
- Thickness 0.1 in
- Color clear
- Material PC/PETG
- Corners 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inpro
- MFR # 8212135
- Zoro # G3354611
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 96 in |
Width | 2 1/2 in |
Details
Item | Corner Guard |
Thickness | 0.1 in |
Color | clear |
Material | PC/PETG |
Corners | 135 Degrees |
Material Type | Thermoplastic Polyurethane |
Finish | Smooth |
Mounting | Mounting Hardware |
Number of Sides | 2 |
Includes | Hardware |
Description
Corner Guard, Width 2 1/2 in, Height 96 in, Smooth Finish, Clear Color, Mounting Mounting Hardware, Material Type Thermoplastic Polyurethane, Material PC/PETG, Thickness 0.1 in, Number of Sides 2, Corners 135 Degrees , Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 019, Viton, 0.07 In., PK50 (U38871.006.0081)
- HILLMAN ZINC PLATED SCRN DR HDWESET (852053)
- EKENA MILLWORK 1 1/4"W x 1 1/4"D x 36"H Providence Square Baluster, PK 12 (BAL01X01X36SEC-12)
- LAUREY 3" Plastic Wire Pull, Bone (34816)
- PAWLING Wall Covering, 8 x 96 In, Silver-Gray, PK3 (CR-68-8-210)
- ACROVYN Corner Guard, 120" H, 2" L, 5/64" Thick (SSM20CV10F949N)
- ACROVYN Crash Rail, 1-1/8" H, 240" L, 5/64" Thick (FR125108N)
- ZORO SELECT Corner Guard, Black, 2-1/2"W X 2-1/2"H (31CA23)
- ACROVYN Corner Guard, 1-1/2" W, 120" H, Black (VA20010F108N)
- PRIMELINE TOOLS Wall Stop, 1-7/8 in. Outside Diameter, Solid Rubber, Off White (5 Pack) (MP9029)
- PAWLING Wall Covering, 4 x 96 In, Ivory, PK6 (CR-64-8-2)
- Inpro Molding & Millwork