Shop All Handrail Brackets
This Product is Discontinued
Inpro
Bracket, Accessory Type, Silver (Discontinued)
Mfr # 909SS
Zoro # G7674289
This Product is Discontinued
Key Features
- Color Silver
- Type Accessory
- Material Stainless Steel
- For Use With SD-CT
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inpro
- MFR # 909SS
- Zoro # G7674289
- Country of Origin China
- Category Handrail Brackets
Dimensions
Overall Length | 2 1/2 in |
Overall Height | 4 7/8 in |
Mounting Dimension | 2 1/2 x 3 3/8 in |
Details
Item | Bracket |
Color | Silver |
Type | Accessory |
Material | Stainless Steel |
For Use With | SD-CT |
Includes | Hardware |
Description
Bracket, Accessory, Silver, For Use With 910, 910FV, 920 and 920FV Series, Overall Height 4 7/8 in, Overall Length 2 1/2 in, Mounting Dimension 2 1/2 x 3 3/8 in, Material Stainless steel, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.