Shop All Keyed Entry Door Handles
Inox
Grade 2 StoreRm 3 Hr Fire Rated, 3-3/8" Rose Satin Chrome w/MicroArmor
Mfr # BL0780-26D-AM
Zoro # G1420311
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Inox
- MFR # BL0780-26D-AM
- Zoro # G1420311
- UPC # 638353301071
- Country of Origin United States
- Category Keyed Entry Door Handles
Description
INOX Grade 2 Cylindrical Lockset, BL series with 07 style lever, in Storeroom function with tough MicroArmorTM Antimicrobial Coating, providing 24/7 continuous hygienic protection for the expected life of the hardware. Three-hour fire rated, non-handed, beautiful Satin Chrome (26D/626) finish. Outside lever is unlocked only while key is turned. Inside lever is always unlocked (emergency egress). The stainless steel cylindrical body provides strength and durability, with a two-sided spindle support mechanism that eliminates lever wobble and an individual spring on each side to prevent lever sag, maintain reliability, and reduce maintenance. High precision, pick-resistant 6-pin cylinder included, with a variety of keying options. Cleans with soap and water; never use abrasives or harsh chemicals. 2-3/4” (70mm) backset, 3-3/8” diameter rose. ANSI A156.2 Grade 2.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Satin Stainless Steel Door and Butt Hinge (SS44058TA32D-LH)
- ZORO SELECT O-Ring, Buna N, 2.4mm W, PK25 (M38801.024.0163)
- MARKS Marks: 175 Series Privacy Lever Lockset Grade 2 - 2-3 / 4" Bkst (MRK-175L-26D)
- BALDWIN Estate Satin Nickel Cabinet Knobs (4706.150.BIN)
- INOX RS07 Lever Grade 1 Mortis MicroArmor 3 Hr Fire Rtd StoreRm Sat Chr LHR (RS07MC7453-26D-LHR-AM)
- GLOBAL DOOR CONTROLS Brushed Chrome Pisa Style Commercial Entry Lever Set (GAL-1151P-626)
- ALARM LOCK Trilogy Electronic Digital Lever Lock with Interchangeable Core for Best Prep Satin Chrome Finish (DL2700IC26D)
- SCHLAGE Grade 2 Office Cylindrical Lock with Field Selectable Vandlgard, Saturn Lever, Conventional Cylinder (ALX50P SAT 626AM)
- SCHLAGE Grade 2 Classroom Cylindrical Lock with Field Selectable Vandlgard, Saturn Lever, Conventional Less (ALX70L SAT 613)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt Set of 4, Keyed Alike, Matte Black, 4PK (LED07C-4)
- CORBIN RUSSWIN Privacy Mortise Lockbody Only, Satin Chrome (ML2060 KK 626)
- Inox Door Locks and Deadbolts